Shop All Plastic Sheets
Zoro Select
Cast Acrylic Plastic Sheet 12" L x 8" W x 1/4" Thick
Mfr # BULK-PS-CAC-342
Zoro # G7785624
original price:
$13.86
10% off
new price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Cast Acrylic
- Plastic Thickness 1/4"
- Plastic Width 8"
- Plastic Length 12"
- Plastic Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PS-CAC-342
- Zoro # G7785624
- UPC # 193005907822
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 8" |
Plastic Length | 12" |
Length Tolerance | (-1" - +1") |
Width Tolerance | (-0.25" - +0.25") |
Width | 8" |
Length | 12" |
Plastic Length Tolerance | +/-1.000 in |
Nominal Size | 8 in W x 12 in L |
Plastic Width Tolerance | +/-1.000 in |
Description
Sheet Stock, Cast Acrylic, Grade Standard, Plastic Length 12 in, Plastic Width 8 in, Plastic Thickness 0.25 in, Clear, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLAZELOCK 1/8", 2" x 4" Plastic Flat Plate Shims Red 600pc/box (50 sheets of 12) (FS02)
- TRIM-LOK Rubber Edging, 23/64" H, 25 ft L, 5/8" W (X1012-25)
- ZORO SELECT Precision Ball, 302SS, 3/32 In, Pk100 (4RJK3)
- ZORO SELECT 1/16" High Grade Buna-N Rubber Sheet, 12"x12", Black, 60A (BULK-RS-BHS60-23)
- ZORO SELECT Off-White LDPE Sheet Stock 48" L x 24" W x 0.063" Thick (1YZZ3)
- ZORO SELECT Gray Cast Acrylic Sheet Stock 48" L x 48" W x 1/4" Thick (PS-CACT-24)
- ZORO SELECT White PTFE Sheet Stock 24" L x 12" W x 0.250" Thick (G15-.25F-12X24)
- ZORO SELECT Clear Acrylic Sheet Stock 48" L x 48" W x 0.093" Thick (BULK-PS-ACR-7)
- ZORO SELECT Black HDPE Sheet Stock 48" L x 12" W x 0.125" Thick (1ZAX3)
- ZORO SELECT Black HDPE Sheet Stock 96" L x 48" W x 0.125" Thick (1ZBB3)
- PROFESSIONAL PLASTICS Natural HDPE Stress-Relieved Sheet, 0.500 X 48.000 X 96.000 [Each] (SHDPENA.500X48.000X96.000SR)
- Zoro Select Plastic Sheets