Shop All Plastic Sheets
Zoro Select
Cast Acrylic Plastic Sheet 12" L x 8" W x 1/16" Thick
Mfr # BULK-PS-CAC-338
Zoro # G7785791
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Cast Acrylic
- Plastic Thickness 1/16"
- Plastic Width 8"
- Plastic Length 12"
- Plastic Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-PS-CAC-338
- Zoro # G7785791
- UPC # 193005885564
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 8" |
Plastic Length | 12" |
Width Tolerance | (-0.25" - +0.25") |
Length Tolerance | (-1" - +1") |
Length | 12 in |
Width | 8 in |
Plastic Width Tolerance | +/-1.000 in |
Nominal Size | 8 in W x 12 in L |
Plastic Length Tolerance | +/-1.000 in |
Description
Sheet Stock, Cast Acrylic, Grade Standard, Plastic Length 12 in, Plastic Width 8 in, Plastic Thickness 0.0625 in, Clear, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet, Titanium, 0.035" Thick, 24" L, 12" W (G2 TI0.035x12x241)
- ZORO SELECT Silicone Sheet, 50A, 24"x24"x0.125", White (BULK-RS-S50WFDA-17)
- TRIM-LOK Fit Trim Edge, PVC, Metal, 25 ft Length, 0.52 in Overall Width (1640SB3-708-25)
- PARLEC Arbor Spacer, 0.375 In Thick, ID 1.25 (014-904)
- ZORO SELECT Cast Acrylic Plastic Sheet 16" L x 16" W x 1/16" Thick (BULK-PS-CAC-383)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 32" L x 16" W x 1/16" Thick (BULK-PS-CAC-395)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 36" L x 48" W x 1/16" Thick (BULK-PS-CAC-432)
- ZORO SELECT Off-White LDPE Sheet Stock 24" L x 24" W x 0.125" Thick (1YZY2)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 24" L x 24" W x 0.236" Thick (1UNT2)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 24" W x 3/16" Thick (BULK-PS-PC-64)
- USA INDUSTRIALS Polycarbonate Plastic Sheet 1 ft L x 1 ft W x 3/8 in Thick (BULK-PS-PC-114)
- Zoro Select Plastic Sheets