Shop All Microbiology Media
Zoro Select
Cassette, 1.629 In, PK500
Mfr # 21RK96
Zoro # G5238922
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyoxymethylene
- Height 0.23 in
- Width 1.11 in
- Length 1.629 in
- For Use With Histology
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 21RK96
- Zoro # G5238922
- UPC # 190735423738
- Country of Origin China
- Category Microbiology Media
Dimensions
Height | 0.23 in |
Width | 1.11 in |
Length | 1.629 in |
Details
Material | Polyoxymethylene |
For Use With | Histology |
Item | Cassette |
Color | White |
Shop By | Closeouts |
Description
Cassette,1.629 In,PK500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Carboy, 2.5 Gallon, Polypropylene (F10794-0025)
- LAXCO Refractometer, Brix, 7-1/2inL (RHB-90)
- IKA Ministar 40 Control (0025005078)
- UNITED SCIENTIFIC Filter Adapter Set Of 7, Synthetic Rubbe (FASN07)
- ZORO SELECT Scoop, Metal Dect, Blue, 2 Oz, PK100 (H36902-0006)
- ZORO SELECT Scoop, Metal Dect, Blue, 4 Oz, PK100 (H36904-0006)
- ZORO SELECT Embedding O Rings, 1.61 In, PK500 (21RK84)
- ZORO SELECT Embedding O Rings, 1.61 In, PK500 (21RK82)
- ZORO SELECT Sampling Spoon, 372 mm L, 10 mL, 0, PK100 (F36947-0010)
- ZORO SELECT Embedding O Rings, 1.61 In, PK500 (21RK85)
- ZYMO RESEARCH Genomic DNA Clean & Concentrator Kit (100 Preps) (ZD4011)
- Zoro Select Microbiology Media