Shop All Microbiology Media
Zoro Select
Cassette, 1.62 In, PK500
Mfr # 21RK93
Zoro # G5242081
product price: $39.79
/pk 500, $0.08/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyoxymethylene
- Height 0.23 in
- Width 1.11 in
- Length 1.62 in
- For Use With Biopsy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 21RK93
- Zoro # G5242081
- UPC # 190735423714
- Country of Origin China
- Category Microbiology Media
Dimensions
Height | 0.23 in |
Width | 1.11 in |
Length | 1.62 in |
Details
Material | Polyoxymethylene |
For Use With | Biopsy |
Item | Cassette |
Color | White |
Description
Cassette,1.62 In,PK500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J920)
- DIGI-SENSE Traceable Excursion-Trac Datalogging Cry (98768-57)
- MIGHTY MAX BATTERY CAR BATTERY TEST HYDROMETER TESTER - LEAD ACID BATTERY (MAX3464425)
- LAB SAFETY SUPPLY Dropper Bottle, 30 mL, 1 oz., PK12 (6FAR4)
- ZORO SELECT Scoop, Metal Dect, Blue, 4 Oz, PK100 (H36904-0006)
- ZORO SELECT Detectable Scraper, 12mm Size, Plastic, Blue (586-W11-Q03-S233)
- ZORO SELECT Embedding Cassette, 1.63 In, PK500 (21RK79)
- ZORO SELECT Embedding O Rings, 1.61 In, PK500 (21RK82)
- ZORO SELECT Embedding O Rings, 1.61 In, PK500 (21RK84)
- ZORO SELECT Scoop, Metal Dect, Blue, 2 Oz, PK100 (H36902-0006)
- DRAEGER CARTRIDGEAM/MA X-PLORE (MUL20) (6738027)
- Zoro Select Microbiology Media