Shop All Microbiology Media
Zoro Select
Cassette, 1.62 In, PK500
Mfr # 21RK88
Zoro # G5238895
$38.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyoxymethylene
- Height 0.23 in
- Width 1.11 in
- Length 1.62 in
- For Use With Biopsy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 21RK88
- Zoro # G5238895
- UPC # 190735423677
- Country of Origin China
- Category Microbiology Media
Dimensions
Height | 0.23 in |
Width | 1.11 in |
Length | 1.62 in |
Details
Material | Polyoxymethylene |
For Use With | Biopsy |
Item | Cassette |
Color | White |
Description
Cassette,1.62 In,PK500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT BioReaction Tube, 50mL, Bag, PK100 (229475)
- ZORO SELECT Funnel Anit-Splash 144 Oz (408234-0000)
- SPECTRUM Chloramine-T, Trihydrate, Rgnt, ACS, 125g (CH120-125GM)
- UNITED SCIENTIFIC Heavy Support Stand W/ Rod, Stamped Stee (SSB6X9-H)
- ZORO SELECT Embedding Cassette, 1.63 In, PK500 (21RK79)
- ZORO SELECT Detectable Scraper, 12mm Size, Plastic, Blue (586-W11-Q03-S233)
- ZORO SELECT Sampling Spoon, 372 mm L, 10 mL, 0, PK100 (F36947-0010)
- ZORO SELECT Embedding O Rings, 1.61 In, PK500 (21RK84)
- ZORO SELECT Scoop, Metal Dect, Blue, 2 Oz, PK100 (H36902-0006)
- ZORO SELECT Embedding O Rings, 1.61 In, PK500 (21RK85)
- ZEFON ZEFON 37MM LEAD CASSETTES, PK 50 (738MCE)
- Zoro Select Microbiology Media