Shop All Microbiology Media
Zoro Select
Cassette, 1.61 In, PK500
Mfr # 21RL04
Zoro # G5238983
product price: $15.35
/pk 500, $0.03/ea
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyoxymethylene
- Height 0.23 in
- Width 1.11 in
- Length 1.61 in
- For Use With Biopsy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 21RL04
- Zoro # G5238983
- UPC # 190735423783
- Country of Origin China
- Category Microbiology Media
Dimensions
Height | 0.23 in |
Width | 1.11 in |
Length | 1.61 in |
Details
Material | Polyoxymethylene |
For Use With | Biopsy |
Item | Cassette |
Color | White |
Shop By | Closeouts |
Description
Cassette,1.61 In,PK500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Lid For Microtest Plates, Ps, PK150 (129930)
- GLOBE SCIENTIFIC Culture Tube Cap, 18mm Tubes, Green, PK1000 (118154G)
- SYNTHWARE FLASK, ROUND BOTTOM, SINGLE NECK, 14/20, 50mL (F301450)
- EISCO SCIENTIFIC No Tip Bunsen Burner, Meker, Natural Fuel (CH0996NG)
- ZORO SELECT Embedding O Rings, 1.61 In, PK500 (21RK82)
- ZORO SELECT Detectable Scraper, 12mm Size, Plastic, Blue (586-W11-Q03-S233)
- ZORO SELECT Scoop, Metal Dect, Blue, 4 Oz, PK100 (H36904-0006)
- ZORO SELECT Embedding O Rings, 1.61 In, PK500 (21RK85)
- ZORO SELECT Sampling Spoon, 372 mm L, 10 mL, 0, PK100 (F36947-0010)
- ZORO SELECT Scoop, Metal Dect, Blue, 2 Oz, PK100 (H36902-0006)
- RPI Terrific Broth, Modified, Powder, 10 KG (T15000-10000.0)
- Zoro Select Microbiology Media