Shop All Microbiology Media
Zoro Select
Cassette, 1.58 In, PK500
Mfr # 21RL03
Zoro # G5238974
$24.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyoxymethylene
- Height 0.23 in
- Width 1.11 in
- Length 1.58 in
- For Use With Biopsy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 21RL03
- Zoro # G5238974
- UPC # 190735423776
- Country of Origin China
- Category Microbiology Media
Dimensions
Height | 0.23 in |
Width | 1.11 in |
Length | 1.58 in |
Details
Material | Polyoxymethylene |
For Use With | Biopsy |
Item | Cassette |
Color | White |
Description
Cassette,1.58 In,PK500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR-TITE Syringe, Bulk, 60mL Catheter Tip, PK25 (EB50C-25)
- UNITED SCIENTIFIC Silicone Stopper # 4, PK12 (UNSST4)
- GLOBE SCIENTIFIC Pipette Tip, 01-10uL XL, 45mm, PK1000 (150035)
- LAB ARMOR LAB ARMOR BEADS .75 REPLACES 2 BLOCKS (42370-750)
- ZORO SELECT Scoop, Polypropylene, 2L, PK6 (F36758-0000)
- ZORO SELECT Embedding O Rings, 1.61 In, PK500 (21RK84)
- ZORO SELECT Sampling Spoon, 372 mm L, 10 mL, 0, PK100 (F36947-0010)
- ZORO SELECT Scoop, Metal Dect, Blue, 2 Oz, PK100 (H36902-0006)
- ZORO SELECT Embedding O Rings, 1.61 In, PK500 (21RK82)
- ZORO SELECT Scoop, Metal Dect, Blue, 4 Oz, PK100 (H36904-0006)
- GENERAL LABORATORY PRODUCTS Chocolate Agar, PK100 (MP7149)
- Zoro Select Microbiology Media