Shop All Microbiology Media
Zoro Select
Cassette, 1.58 In, PK500
Mfr # 21RK97
Zoro # G5238861
product price: $24.89
/pk 500, $0.05/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyoxymethylene
- Height 0.25 in
- Width 1.12 in
- Length 1.58 in
- For Use With Histology
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 21RK97
- Zoro # G5238861
- UPC # 190735423745
- Country of Origin China
- Category Microbiology Media
Dimensions
Height | 0.25 in |
Width | 1.12 in |
Length | 1.58 in |
Details
Material | Polyoxymethylene |
For Use With | Histology |
Item | Cassette |
Color | White |
Shop By | Closeouts |
Description
Cassette,1.58 In,PK500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Lab Tubing Connector Kit, 55PCS (680505)
- LAB SAFETY SUPPLY Beaker with Handle, 500mL, Poly, PK6 (23X907)
- WHATMAN Grade 934-AH Glass Microfiber Fil, PK 100 (1827-025)
- LAB SAFETY SUPPLY Bottle, 30 mL, 1 Oz, Narrow Mouth, PK12 (6FAH9)
- ZORO SELECT Scoop, Metal Dect, Blue, 4 Oz, PK100 (H36904-0006)
- ZORO SELECT Embedding O Rings, 1.61 In, PK500 (21RK85)
- ZORO SELECT Sampling Spoon, 372 mm L, 10 mL, 0, PK100 (F36947-0010)
- ZORO SELECT Scoop, Metal Dect, Blue, 2 Oz, PK100 (H36902-0006)
- ZORO SELECT Embedding O Rings, 1.61 In, PK500 (21RK82)
- ZORO SELECT Embedding Cassette, 1.63 In, PK500 (21RK79)
- ZYMO RESEARCH RNA Lysis Buffer, 100 ml (ZR1060-1-100)
- Zoro Select Microbiology Media