Shop All Microbiology Media
Zoro Select
Cassette, 1.57 In, PK500
Mfr # 21RK92
Zoro # G5238965
product price: $37.55
/pk 500, $0.08/ea
$37.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyoxymethylene
- Height 0.23 in
- Width 1.11 in
- Length 1.57 in
- For Use With Histology
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 21RK92
- Zoro # G5238965
- UPC # 190735423707
- Country of Origin China
- Category Microbiology Media
Dimensions
Height | 0.23 in |
Width | 1.11 in |
Length | 1.57 in |
Details
Material | Polyoxymethylene |
For Use With | Histology |
Item | Cassette |
Color | White |
Description
Cassette,1.57 In,PK500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Test Tubes, 29ML, PK500 (73500-18150)
- OAKTON PH ELECTRODE REPLACEMENT FOR 57348 (WD-35811-71)
- LAB SAFETY SUPPLY Pasteur Pipette, Non Steril, 3 mL, PK500 (6FAW0)
- CELLTREAT Centrifuge Tube, 50mL, Bag, PK500 (229421)
- ZORO SELECT Embedding O Rings, 1.61 In, PK500 (21RK82)
- ZORO SELECT Scoop, Polypropylene, 2L, PK6 (F36758-0000)
- ZORO SELECT Sampling Spoon, 372 mm L, 10 mL, 0, PK100 (F36947-0010)
- ZORO SELECT Scoop, Metal Dect, Blue, 4 Oz, PK100 (H36904-0006)
- ZORO SELECT Embedding O Rings, 1.61 In, PK500 (21RK85)
- ZORO SELECT Scoop, Metal Dect, Blue, 2 Oz, PK100 (H36902-0006)
- WHEATON Coplin Jar w/Cap, Capacity 10 Slides, PK6 (900520)
- Zoro Select Microbiology Media