Shop All Microbiology Media
Zoro Select
Cassette, 1.57 In, PK500
Mfr # 21RK89
Zoro # G5238904
product price: $34.95
/pk 500, $0.07/ea
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyoxymethylene
- Height 0.23 in
- Width 1.11 in
- Length 1.57 in
- For Use With Histology
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 21RK89
- Zoro # G5238904
- UPC # 190735423684
- Country of Origin China
- Category Microbiology Media
Dimensions
Height | 0.23 in |
Width | 1.11 in |
Length | 1.57 in |
Details
Material | Polyoxymethylene |
For Use With | Histology |
Item | Cassette |
Color | White |
Description
Cassette,1.57 In,PK500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Serological Pipette, 5mL, PK250 (1740)
- WHEATON Bottle, Leak-Resistant, 60 ml, Pk72 (209546)
- AQUAPHOENIX SCIENTIFIC Tst Kit, Iodine Sanitizer, 1Drop-2ppm/10mL (TK6000-Z)
- SYNTHWARE FUNNEL, FILTER, BUCHNER, PERFORATED PLATE, 150mL, 60mm (F806150)
- ZORO SELECT Scoop, Polypropylene, 2L, PK6 (F36758-0000)
- ZORO SELECT Embedding O Rings, 1.61 In, PK500 (21RK84)
- ZORO SELECT Scoop, Metal Dect, Blue, 4 Oz, PK100 (H36904-0006)
- ZORO SELECT Sampling Spoon, 372 mm L, 10 mL, 0, PK100 (F36947-0010)
- ZORO SELECT Embedding O Rings, 1.61 In, PK500 (21RK85)
- ZORO SELECT Embedding Cassette, 1.63 In, PK500 (21RK79)
- GLOBE SCIENTIFIC Biopsy Cassette, 30 deg., Yellow, PK1000 (1091Y)
- Zoro Select Microbiology Media