Shop All Window Operators & Covers
Zoro Select
Casement Window Operator, Bronze
Mfr # 1HGL2
Zoro # G1930607
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bronze
- Material Zinc
- Length (In.) 11 9/16 in
- Height (In.) 1 5/32 in
- Width (In.) 1-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1HGL2
- Zoro # G1930607
- UPC # 190735030028
- Country of Origin Multiple
- Category Window Operators & Covers
Dimensions
Length (In.) | 11 9/16 in |
Height (In.) | 1 5/32 in |
Width (In.) | 1-1/2 |
Details
Finish | Bronze |
Material | Zinc |
Type | Left Hand |
Hardware | Included |
Includes | Mounting Hardware |
Item | Casement Window Operator |
Description
Casement Window Operator, Left Hand, Zinc, Bronze, Length (In.) 11 9/16 in, Height (In.) 1 5/32 in, Width (In.) 1-1/2, Strike (In.) -, Projection (In.) -, Includes Mounting Hardware, Color -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Right Hand Tustin Lever Half Dummy Satin Nickel Finish (788TNLRH-15)
- DALTILE Daltile Artigiano 3 X 6 Wall Bullnose in Florentine Gates (AR99S43691P)
- ZORO SELECT O-Ring, EPDM, Dash 110, 3/8, 0.568, PK50 (U38869.009.0037)
- SCHLAGE COMMERCIAL Mortise Lock L9056LB (L9056LB)
- ZORO SELECT Casement Window Operator, Bronze (1HGL5)
- PRIME-LINE Truth Hardware Truth Hardware Ellipse Dyad Operator with Crank, White, Pack of 4 (TH 24177)
- STRYBUC Wall Protector Cover Plate (19-181)
- PRIME-LINE Brz Wind Oper T Handle (17243-2-B)
- STRYBUC Manual Skylight Operator (36-342-3)
- PRIME-LINE Universal Aluminum Louver Operator Single Pack (H 3546)
- STRYBUC Hook for Velux Operator (39-755)
- Zoro Select Window Operators & Covers