Shop All Plumbing Specialty Tools
Zoro Select
Cartridge Removal Tool, Metal, Heavy Duty
Mfr # 45159
Zoro # G4846410
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Metal
- Features Fits Moen 1200b, 1222b, 1255b Single Handle Cartridges
- Function Remove Cartridges From Single Handle Faucets
- Type Heavy Duty
- Overall Length (In.) 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 45159
- Zoro # G4846410
- UPC # 091712451594
- Country of Origin United States
- Category Plumbing Specialty Tools
Dimensions
Overall Length (In.) | 4 in |
Details
Item | Cartridge Removal Tool |
Construction | Metal |
Features | Fits Moen 1200b, 1222b, 1255b Single Handle Cartridges |
Function | Remove Cartridges From Single Handle Faucets |
Type | Heavy Duty |
Drive Shape | Hex |
Flute Type | Straight |
Description
Cartridge Removal Tool, Flute Type Straight, Drive Shape Hex, Features Fits Moen 1200b, 1222b, 1255b Single Handle Cartridges
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Drop-In Sink, 3 Hole, Lustrous Highlighted Satin Finish (LR19193)
- STEEL & OBRIEN 3" Butt Weld End Short Tee - 316SS Unpolished (7WWW-3-1-316)
- PARKER Push-to-Connect, Threaded Male Connector, 1/4 in Tube Size, Nylon, White, 10 PK (6505 56 14WP2)
- BANJO 3/4", FNPT x FNPT, Polypropylene, Y Strainer, 150 psi (LS075-80)
- ZORO SELECT Basket Strainer Wrench, Universal, Color: White (34A503)
- ZORO SELECT Bathtub Drain Key (34A509)
- ZORO SELECT Drum Tap Wrench, 3/4 To 1 3/4 In, Iron (3932)
- ZORO SELECT Plumbing Pliers, 1/8 to 4-5/8In (34A519)
- ZORO SELECT Water Heater Element Wrench, Steel (45058)
- ZORO SELECT Breaker Bar, Steel, Heavy Duty Type (45060)
- MILWAUKEE TOOL 3" Root Cutter For 1-1/4" Sectional Cable (48-53-4832)
- Zoro Select Plumbing Tools