Shop All Cartridges and Stems
Zoro Select
Cartridge, For Price Pfister Faucets
Mfr # 46-4292
Zoro # G0893471
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Stems and Cartridges
- Fits Brand Price Pfister/Pfister
- Material Plastic
- Material of Construction Plastic
- Includes (1) Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 46-4292
- Zoro # G0893471
- UPC # 026607429228
- Country of Origin Taiwan, Province of China
- Category Cartridges and Stems
Dimensions
Size | 4 in |
Details
Sub-Category | Stems and Cartridges |
Fits Brand | Price Pfister/Pfister |
Material | Plastic |
Material of Construction | Plastic |
Includes | (1) Cartridge |
For Use With | Price Pfister Faucets |
Item | Cartridge |
Type | Faucet Cartridge |
Description
Cartridge, Fits Brand Price Pfister/Pfister
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Double Check Backflow Repair Kit (RK8-950)
- APOLLO Valve Ball Valve Size 1/2in. NPT 600 # FP, BRS, CSA/UL, Threaded (94A-103-01)
- WEATHERHEAD ELBOW, UNION, COMPRESSION X COMPRESSION (7505X10X10)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, F, 3/4" Adapter x 3/4" Male NPT (BULK-CGF-321)
- ZORO SELECT Single-Lever Cartridge, Sterling Faucets (46-5200)
- ZORO SELECT Pressure Balance Cartridge, Plastic (32854)
- ZORO SELECT Cartridge, Plastic Material (32842)
- ZORO SELECT Single Control Cartridge, Plastic (32308LF)
- ZORO SELECT Replacement Cartridge, Symmons Faucets (11-8115)
- ZORO SELECT Shower Valve Cartridge, Symmons Faucets (11-8110)
- DELTA Delta Stem Extender (RP18627)
- Zoro Select Plumbing Parts & Accessories