Shop All Panel & Sheet Carts
Zoro Select
Carton Truck, 400 lb., 56-1/2inL, 19-7/8inW
Mfr # CTC-1856-B
Zoro # G3140532
original price:
$593.19
42% off
new price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 400 lb
- Overall Length 56 1/2 in
- Overall Width 20 in
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CTC-1856-B
- Zoro # G3140532
- UPC # 691215011792
- Country of Origin China
- Category Panel & Sheet Carts
Dimensions
Overall Length | 56 1/2 in |
Overall Width | 20 in |
Overall Height | 59 1/2 in |
Deck Height | 8 in |
Platform Length | 56.5" |
Caster Width | 1 1/2 in |
Deck Width | 19 7/8 in |
Caster Dia. | 5" |
Deck Length | 56 1/2 in |
Caster Wheel Width | 1 1/2 in |
Caster Wheel Dia. | 5 in |
Caster Stem Length | 2 in |
Caster Stem Diameter | 7/8 in |
Width Between Rails/Sockets | 4 in |
Overall LxWxH | 56-1/2 in x 20 in x 59-1/2 in |
Rail Height | 14 1/2 in |
Description
Vertical Panel Truck with Adjustable Cross Rails, Load Capacity 400 lb, Rail Type Removable, Rail Height 14 1/2 in, Lip Style Flush, Overall Length 56 1/2 in, Overall Width 20 in, Overall Height 59 1/2 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Height 8 in, Deck Length 56 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC Stair Unit, 4 Steps, 36" Overall Height (MPASSW4)
- COLSON 4" X 1-1/4" Non-Marking Rubber Performa (Flat) Swivel Caster, Top Lock Brake, Loads Up To 300 lb (2.04256.445 BRK5)
- VESTIL Leveling Jack Polished Chrome, 26.6" (LJ-17)
- US CARGO CONTROL 4" x 60' Green Ratchet Strap w/ Flat Hooks (8560FH-GRN)
- ZORO SELECT Panel Truck, 2000 lb. Cap, 31inL, 28inW (PM-2831-SD-95)
- ZORO SELECT Sheet and Panel Truck, 3600 lb. (APT2SH30726PU95)
- ZORO SELECT Panel Truck, 2000 lb. Cap, 60inL, 31inW (APT-3060-95)
- ZORO SELECT Carton Truck, 400 lb. Cap, 44inL, 18inW (CTPT-1844-CK)
- ZORO SELECT Sheet and Panel Truck, 3600 lb., 36 In. W (APT2SH36606PU95)
- ZORO SELECT Lumber Cart, Perforated Deck, 24x36 (PMWP-2436-6PU-95)
- LITTLE GIANT Sheet - Panel Truck, 36x60, Steel (APT6W36606PY)
- Zoro Select Panel & Sheet Carts