Shop All Packing Tapes
Zoro Select
Carton Sealing Tape, Clear, 48mmx100m, PK36
Mfr # 31HJ32
Zoro # G9091643
product price: $158.99
/pk 36, $4.42/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polypropylene
- Tape Adhesive Hot Melt Resin
- Tape Thickness 1.8 mil
- Tape Width 48 mm
- Tape Length 100 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 31HJ32
- Zoro # G9091643
- UPC # 190735461761
- Country of Origin Peru
- Category Packing Tapes
Dimensions
Tape Width | 48 mm |
Tape Length | 100 m |
Tape Core Diameter | 3 in |
Width | 48mm |
Length | 100m |
Imperial Tape Width | 2 in |
Metric Tape Length | 100 m |
Metric Tape Width | 48 mm |
Tape Roll Diameter | 4.33 in |
Imperial Tape Length | 110 yd |
Description
Clear, Tape Adhesive Hot Melt Resin, Tape Application Hand, Tape Strength Rating Light Duty, Tape Tensile Strength 23 lb/in, Tape Thickness 1.8 mil, Imperial Tape Length 110 yd, Imperial Tape Width 2 in, Metric Tape Length 100 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. 30 Degrees F, Max. Tape Performance Temp. 140 Degrees F, Carton Sealing Tape, Package Configuration 36 Rolls per Carton, Shelf Life 24 mo, PSTC, Tape Adhesive Strength 39 oz/in, Tape Backing Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 12 x 15'' - 6 Mil Reclosable Poly Bags, 500PK (S-1667)
- SEE ALL INDUSTRIES Blank Tag, 2-3/4 x 1-3/8 In, Yel, PK25 (TUF-G01Y)
- HAMMERMILL Multi Paper, 8-1/2 x 14 In, PK500 (HAM102475)
- PARTNERS BRAND Plastic Truck Seals, 3/8" x 7 1/2", Green, 100/Case (SE1031G)
- ZORO SELECT Carton Sealing Tape, Clear, 72mmx50m, PK24 (31HJ35)
- ZORO SELECT Marking Tape, Roll, 2In W, 216 ft. L (15D719)
- ZORO SELECT Tape Refill for Handheld Bag Sealer, PK12 (3ZLH7)
- ZORO SELECT Marking Tape, Roll, 2In W, 216 ft. L (15D718)
- ZORO SELECT Marking Tape, Roll, 1In W, 216 ft. L (15D708)
- ZORO SELECT Carton Sealing Tape, 48 mm W, 100 m L, 1.8 mil Thick, Clear, Light Duty, 36 Pack (31HJ47)
- SCOTCH Carton Sealing Tape, Blue, 48mm x 50m (373)
- Zoro Select Packing Tapes