Shop All Packing Tapes
Zoro Select
Carton Sealing Tape, Clear, 48mmx100m, PK24
Mfr # 31HJ67
Zoro # G9091887
$57.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polypropylene
- Tape Adhesive Rubber
- Tape Thickness 1.6 mil
- Tape Width 48 mm
- Tape Length 100 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 31HJ67
- Zoro # G9091887
- UPC # 190735462119
- Country of Origin Peru
- Category Packing Tapes
Dimensions
Tape Width | 48 mm |
Tape Length | 100 m |
Tape Core Diameter | 3 in |
Width | 48mm |
Length | 100m |
Metric Tape Length | 100 m |
Metric Tape Width | 48 mm |
Imperial Tape Width | 2 in |
Imperial Tape Length | 110 yd |
Tape Roll Diameter | 4.37 in |
Description
Clear, Tape Adhesive Rubber, Tape Application Hand, Tape Strength Rating Light Duty, Tape Tensile Strength 19 lb/in, Tape Thickness 1.6 mil, Imperial Tape Length 110 yd, Imperial Tape Width 2 in, Metric Tape Length 100 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. -30 Degrees F, Max. Tape Performance Temp. 200 Degrees F, Carton Sealing Tape, Package Configuration 24 Rolls per Carton, Shelf Life 24 mo, PSTC, Tape Adhesive Strength 20 oz/in, Tape Backing Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 4"x 7", Clear (R47)
- C-LINE PRODUCTS Self-Adhesive Poly Ticket Holders, PK50 (70911)
- BAND-IT Band, 317L 1/4H Ss, 5/8 X 0.030 X 300ft (C41599)
- MARKAL Paint Marker, Medium Tip, Red Color Family, Paint (96822)
- ZORO SELECT Marking Tape, Roll, 1In W, 216 ft. L (15D708)
- ZORO SELECT Carton Sealing Tape, Tan, 48mmx100m, PK36 (31HJ53)
- ZORO SELECT Marking Tape, Roll, 1In W, 216 ft. L (15D713)
- ZORO SELECT Bag Sealing Tape, PVC, White, 3/8In x 180Yd (9LHK1)
- ZORO SELECT Carton Sealing Tape, Tan, 72mmx100m, PK24 (31HJ38)
- ZORO SELECT Carton Sealing Tape, Tan, 72mmx914m, PK4 (31HJ39)
- CENTRAL Tape, 260 Nat 3"X450 Ft. Central, PK10 (260)
- Zoro Select Packing Tape & Dispensers