Shop All Packing Tapes
This Product is Discontinued
Zoro Select
Carton Sealing Tape, Clear, 110 yd. L, PK36 (Discontinued)
Mfr # 49XZ58
Zoro # G4846847
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tape Backing Material Polypropylene
- Tape Adhesive Hot Melt Resin
- Tape Thickness 1.7 mil
- Tape Width 2 in
- Tape Length 110 yd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 49XZ58
- Zoro # G4846847
- UPC # 700814260101
- Country of Origin Canada
- Category Packing Tapes
Dimensions
Tape Width | 2 in |
Tape Length | 110 yd |
Tape Core Diameter | 3 in |
Length | 110 yd. |
Width | 2" |
Diameter | 3" |
Imperial Tape Length | 110 yd |
Imperial Tape Width | 2 in |
Metric Tape Width | 51 mm |
Metric Tape Length | 100 m |
Description
Clear, Tape Adhesive Hot Melt Resin, Tape Application Hand, Tape Strength Rating Light Duty, Tape Tensile Strength 19 lb/in, Tape Thickness 1.7 mil, Imperial Tape Length 110 yd, Imperial Tape Width 2 in, Metric Tape Length 100 m, Metric Tape Width 51 mm, Min. Tape Performance Temp. 0 Degrees F, Max. Tape Performance Temp. 130 Degrees F, Carton Sealing Tape, Not Applicable, Tape Adhesive Strength 10 oz/in, Tape Backing Material Polypropylene, Tape Core Diameter 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.