Zoro Select

Carton Sealing Tape, 50m L, Clear, PK6 (Discontinued)


This Product is Discontinued
Shop for all Packing Tapes

Key Features

  • Tape Backing Material Polypropylene
  • Tape Adhesive Hot Melt Resin
  • Tape Thickness 1.9 mil
  • Tape Width 72 mm
  • Tape Length 50 m
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Tape Width 72 mm
Tape Length 50 m
Tape Core Diameter 3 in
Metric Tape Length 50 m
Imperial Tape Length 55 yd
Imperial Tape Width 3 in
Tape Roll Diameter 3.88 in
Metric Tape Width 72 mm

Description

Clear, Tape Adhesive Hot Melt Resin, Tape Application Hand, Tape Strength Rating Standard Duty, Tape Tensile Strength 800 lb/in, Tape Thickness 1.9 mil, Imperial Tape Length 55 yd, Imperial Tape Width 3 in, Metric Tape Length 50 m, Metric Tape Width 72 mm, Min. Tape Performance Temp. Not Rated, Max. Tape Performance Temp. Not Rated, Carton Sealing Tape, Package Configuration Carton, Series BST-19HM, Shelf Life 12 mo, Tape Adhesive Strength 32 oz/in, Tape Backing Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products