Zoro Select

Carton Sealing Tape, 50m L, Clear, PK6 (Discontinued)


This Product is Discontinued
Shop for all Packing Tapes

Key Features

  • Tape Backing Material Polypropylene
  • Tape Adhesive Acrylic
  • Tape Thickness 1.8 mil
  • Tape Width 72 mm
  • Tape Length 50 m
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Tape Width 72 mm
Tape Length 50 m
Tape Core Diameter 3 in
Imperial Tape Length 55 yd
Tape Roll Diameter 3.88 in
Metric Tape Length 50 m
Imperial Tape Width 3 in
Metric Tape Width 72 mm

Description

Clear, Tape Adhesive Acrylic, Tape Application Hand, Tape Strength Rating Light Duty, Tape Tensile Strength 700 lb/in, Tape Thickness 1.8 mil, Imperial Tape Length 55 yd, Imperial Tape Width 3 in, Metric Tape Length 50 m, Metric Tape Width 72 mm, Min. Tape Performance Temp. Not Rated, Max. Tape Performance Temp. Not Rated, Carton Sealing Tape, Package Configuration Carton, Shelf Life 12 mo, Tape Adhesive Strength 18 oz/in, Tape Backing Material Polypropylene, Tape Core Diameter 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.