Shop All Packing Tapes
Zoro Select
Carton Sealing Tape, 48 mm W, 100 m L, 1.8 mil Thick, Clear, Light Duty, 36 Pack
Mfr # 31HJ47
Zoro # G8569172
Best Seller
original price:
$105.89
8% off
new price: $96.49
/pk 36, $2.68/ea
Free Shipping & Returns
$96.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polypropylene
- Tape Adhesive Acrylic
- Tape Thickness 1.8 mil
- Tape Width 48 mm
- Tape Length 100 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 31HJ47
- Zoro # G8569172
- UPC # 190735461914
- Country of Origin Peru
- Category Packing Tapes
Dimensions
Tape Width | 48 mm |
Tape Length | 100 m |
Tape Core Diameter | 3 in |
Length | 100m |
Width | 48mm |
Metric Tape Width | 48 mm |
Imperial Tape Width | 2 in |
Imperial Tape Length | 110 yd |
Metric Tape Length | 100 m |
Tape Roll Diameter | 4.28 in |
Description
Clear, Tape Adhesive Acrylic, Tape Application Hand, Tape Strength Rating Light Duty, Tape Tensile Strength 18 lb/in, Tape Thickness 1.8 mil, Imperial Tape Length 110 yd, Imperial Tape Width 2 in, Metric Tape Length 100 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. -4 Degrees F, Max. Tape Performance Temp. 150 Degrees F, Carton Sealing Tape, Package Configuration 36 Rolls per Carton, Shelf Life 24 mo, PSTC, Tape Adhesive Strength 18 oz/in, Tape Backing Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 11" x 11" x 9", Kraft, 25/Bundle (11R319)
- 3M Packing List Envelope, 10 In H, PK1000 (NP4)
- CREATIVITY STREET Wood Craft Sticks, Jumbo, 2mm, 6"x3/4", 500/BX, Natural PK (PAC377601)
- ADAMS Form, Gift Cert, 25Pk (ABFGFTC1)
- ZORO SELECT Bag Sealing Tape, PVC, Green, 3/8In x 180Yd (8VZF1)
- ZORO SELECT Carton Sealing Tape, Clear, 48mmx100m, PK36 (31HJ52)
- ZORO SELECT Marking Tape, Roll, 2In W, 216 ft. L (15D719)
- ZORO SELECT Carton Sealing Tape, Clear, 48mmx50m, PK36 (31HJ29)
- ZORO SELECT Carton Sealing Tape, Tan, 48mmx100m, PK36 (31HJ53)
- ZORO SELECT Carton Sealing Tape, Clear, 48mmx50m, PK36 (31HJ51)
- UNIVERSAL Deluxe Acrylic Box Sealing Tape, 3" Core, 1.88" x 110 yds, Clear, PK6 (UNV63120)
- Zoro Select Packing Tape & Dispensers