Shop All Packing Tapes
Zoro Select
Carton Sealing Tape, 100m L, Clear, PK6
Mfr # BST-16R-48MMX100M-CLR(6PK)
Zoro # G5777364
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polypropylene
- Tape Adhesive Rubber
- Tape Thickness 1.6 mil
- Tape Width 48 mm
- Tape Length 100 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BST-16R-48MMX100M-CLR(6PK)
- Zoro # G5777364
- UPC # 888519403884
- Country of Origin Greece
- Category Packing Tapes
Dimensions
Tape Width | 48 mm |
Tape Length | 100 m |
Tape Core Diameter | 3 in |
Imperial Tape Length | 110 yd |
Metric Tape Length | 100 m |
Metric Tape Width | 48 mm |
Tape Roll Diameter | 4.25 in |
Imperial Tape Width | 2 in |
Description
Clear, Tape Adhesive Rubber, Tape Application Hand, Tape Strength Rating Light Duty, Tape Tensile Strength 700 lb/in, Tape Thickness 1.6 mil, Imperial Tape Length 110 yd, Imperial Tape Width 2 in, Metric Tape Length 100 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. Not Rated, Max. Tape Performance Temp. Not Rated, Carton Sealing Tape, Package Configuration Carton, Series BST-16R, Shelf Life 12 mo, Tape Adhesive Strength 17 oz/in, Tape Backing Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAUNDERS MFG Saunders Recycled Aluminum Forms Holder, Side Opening, 5-5/8" x 9-1/2", Silver (10507)
- IDL PACKAGING Stretch Wrap Film, 5"x1000 Ft., Cast, Clear, PK12 (F-51-12)
- ZORO SELECT Reclosable Poly Bag Slide Seal 12" x 16", 3 mil, Clear, Pk250 (9AEK6)
- HP Ink Cartridge, Black (CZ129A)
- ZORO SELECT Marking Tape, Roll, 2In W, 216 ft. L (15D719)
- ZORO SELECT Carton Sealing Tape, Clear, 48mmx50m, PK6 (31HJ31)
- ZORO SELECT Carton Sealing Tape, Clear, 72mmx100m, PK24 (31HJ50)
- ZORO SELECT Carton Sealing Tape, Clear, 48mmx100m, PK24 (31HJ67)
- ZORO SELECT Carton Sealing Tape, Tan, 72mmx100m, PK24 (31HJ38)
- ZORO SELECT Carton Sealing Tape, Tan, 48mmx50m, PK36 (31HJ30)
- INTERTAPE 9716 TAPE 1X60YD STRAPPING (9716 1 X 60-YD)
- Zoro Select Packing Tapes