Shop All Shipping Cartons
Zoro Select
Carton Reducer, 2 In. H
Mfr # 3UAY1
Zoro # G4749814
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 in
- For Use With Corrugated Boxes
- Accessory Type Carton Box Sizer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3UAY1
- Zoro # G4749814
- Country of Origin Taiwan, Province of China
- Category Shipping Cartons
Dimensions
Height | 2 in |
Details
Item | Carton Box Sizer |
For Use With | Corrugated Boxes |
Accessory Type | Carton Box Sizer |
Description
Carton Box Sizer, Height 2 in, For Use With Corrugated Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Economy View Binder, 1in Round Rings, 175-Sheet, White, PK2 (05711)
- SEALER SALES Silicone Rubber Pad for KF-200H/205H (SR-KF-200H/205H)
- OASIS Steam Indicator Strips, 4in, 250PK (200100)
- AMPAD White Quadrille Dual Pad, 100 Pg (20-210)
- ZORO SELECT Long Corrugated Boxes, 40" x 12" x 12", Kraft, 15/Bundle (11G189)
- ZORO SELECT Flat Corrugated Boxes, 15" x 15" x 5", Kraft, 25/Bundle (11R380)
- ZORO SELECT Double Wall Boxes, 16" x 12" x 10", Kraft, 15/Bundle (55VM25)
- ZORO SELECT Shipping Box, 20x14x12 in (55NM94)
- ZORO SELECT Shipping Carton, Kraft, 20" Inside L (493T77)
- ZORO SELECT Corrugated Boxes, 17 1/4" x 11 1/4" x 8", Kraft, 25/Bundle (55VH32)
- IDL PACKAGING Shipping and Moving Box, 8"x8"x8", PK25 (B-888-25)
- Zoro Select Shipping Cartons