Shop All Media Stands & Carts
Zoro Select
Cart with Cabinet, 47-1/4 in. H, Black
Mfr # 45NP04
Zoro # G4018211
original price:
$283.18
9% off
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Monitor Size 26 in
- Material Glass Fiber, Polypropylene
- Overall Width 19 3/8 in
- Number of Shelves 3
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 45NP04
- Zoro # G4018211
- UPC # 190735903643
- Country of Origin Taiwan, Province of China
- Category Media Stands & Carts
Dimensions
Monitor Size | 26 in |
Overall Width | 19 3/8 in |
Width | 32 5/8 in |
Height | 47 1/4 in |
Depth | 19 5/16 in |
Shelf Width (In.) | (4)Ruedas Giratorias de 4" (2 Bloqueables) |
Cabinet Depth | 17 1/8 in |
Caster Diameter | 4 in |
Shelf Width | 17 5/8 in |
Minimum Overall Height | 47 1/4 in |
Overall Length | 32 5/8 in |
Cabinet Width | 26 3/8 in |
Power Cord Length | 10 ft |
Shelf Length | 26 3/4 in |
For Monitor Size | 26 in |
Cabinet Height | 10 7/8 in |
Maximum Overall Height | 47 1/4 in |
Description
Media Cart with Cabinet, Overall Width 19 3/8 in, Overall Length 32 5/8 in, Minimum Overall Height 47 1/4 in, Material Glass Fiber, Polypropylene, Number of Shelves 3, Caster Type (2) Lockable Swivel, (2) Swivel, Weight Capacity 400 lb, Standards Not Applicable, Caster Diameter 4 in, Shelf Weight Capacity 135 lb, Cabinet Depth 17 1/8 in, Cabinet Height 10 7/8 in, Cabinet Width 26 3/8 in, Finish Anodized, Maximum Overall Height 47 1/4 in, Number of Cabinets 1, Number of Keys 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Cover Sofa 41 X 131In (8040)
- LA CROSSE TECHNOLOGY Projection Alarm Clock, Indoor Temp (616-1412)
- BESTAR U Shaped Desk, 88.6" D, 71.1" W, 29.6" H, Bark Gray/White, Melamine (160860-4717)
- BAXTON STUDIO Tamira Modern and Contemporary Glam Light Pink Velvet Fabric Twin Size Panel Bed (183-11271-Zoro)
- ZORO SELECT Cart, 37-3/16 in. Hx32-5/8 in. W, Black (45NP01)
- ZORO SELECT Cart with Cabinet, 37-3/16 in. H, Black (45NP02)
- ZORO SELECT Cart with Cabinet, 52-3/4 in. H, Black (45NP05)
- ZORO SELECT Cart, 47-1/4 in. Hx32-5/8 in. W, Black (45NP03)
- GLOBAL INDUSTRIAL Projector Presentation Cart - Gray & Black (250765GY)
- MAYLINE Personal Computer Workstation, Gray Base (948MEC)
- HOME-COMPLETE Home-Complete HC-2401 Printer Stand-2-Tier Under Desk Table (HC-2401)
- Zoro Select Media Stands & Carts