Shop All Utility Cart Accessories
Zoro Select
Cart Cover, Clear, 24 in.x, 62 in., Vinyl
Mfr # CZ244862-12SC4
Zoro # G4156175
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 48"
- Overall Height 24"
- Material vinyl
- Color clear
- Features Reinforced Clear Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # CZ244862-12SC4
- Zoro # G4156175
- Country of Origin United States
- Category Utility Cart Accessories
Dimensions
Overall Length | 48" |
Overall Height | 24" |
Overall Width | 62" |
Overall LxWxH | 48 in x 24 in x 62 in |
Details
Material | vinyl |
Color | clear |
Item | Cart Cover |
Features | Reinforced Clear Vinyl |
Closure | Zipper |
Description
Cart Cover, Overall Length 48 in, Overall Width 24 in, Overall Height 62 in, Zipper Closure, Material Vinyl, Color Clear, Features Reinforced Clear Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Hand Chain Hoist With 15ft Lift, 1/2-Ton (S90-050-15)
- CAMPBELL CHAIN & FITTINGS 1/4" Grade 30 Proof Coil Chain, Zinc Plated, 100' per Square Pail (T0143426)
- ZORO SELECT NSF-Listed Plate Caster, 325 lb. Load Rating, Swivel (P12S-PRP060K-P3)
- VESTIL TOEBOARD FOR PIPE SAFETY RAILING 72 INCHES BLACK (VDKR-6-TB-BK)
- ZORO SELECT Additional Arm Bar Rack Truck, 200 lb. (ATT-ARM-12-95)
- ZORO SELECT Accessory, Hanger Bar (HB-36-95)
- ZORO SELECT Service Cart Tray, 250 lb., Gray, Steel (TR-1500-95)
- ZORO SELECT Service Cart Tray, 200 lb., Gray, Steel (35U052)
- ZORO SELECT Service Cart Tray, 250 lb., Gray, Steel (TR-1502-95)
- ZORO SELECT Ring Drawbar, Steel, Length 36 In (26Y491)
- GLOBAL INDUSTRIAL Left Leg for Large Style 498526, 498529 Plastic Service Carts (RP1001)
- Zoro Select Utility & Storage Carts