Shop All Cart Covers
Zoro Select
Cart Cover, 48x24x74, White, Vinyl
Mfr # 33Y377
Zoro # G6830257
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 74 in
- Overall Length 48 in
- Overall Width 24 in
- Material Vinyl
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 33Y377
- Zoro # G6830257
- Country of Origin Multiple
- Category Cart Covers
Dimensions
Overall Height | 74 in |
Overall Length | 48 in |
Overall Width | 24 in |
Overall LxWxH | 48 in x 24 in x 74 in |
Details
Material | Vinyl |
Color | White |
Item | Hook-&-Loop Antimicrobial Vinyl Cover for Wire Shelf & Utility Carts |
Features | Reinforced Corners and Double Needle Stitching |
Closure | Hook-and-Loop |
For Use With | Wire Shelves and Utility Carts |
Includes | Hook-and-Loop Closures |
ESD Conductive | No |
Material Properties | Animicrobial |
For Wire Shelf/Cart Type | Stationary or Mobile Shelving |
Description
Hook-&-Loop Antimicrobial Vinyl Cover for Wire Shelf & Utility Carts, Overall Length 48 in, Overall Width 24 in, Overall Height 74 in, Hook-and-Loop Closure, Material Vinyl, Color White, Features Reinforced Corners and Double Needle Stitching
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARKE Flat Festoon Crane Cable, 4-Wire, 14 AWG, 250' (SFC4W-14AWG-250)
- MAPP CASTER 5"X2" Polyurethane Wheel Rigid Caster - 750 Lbs Capacity (146UPRB520R)
- ZORO SELECT Pallet Dolly, 48x48, Floor Lock & Handle (48J093)
- MAASDAM Massdam 1-ton Pow'R-Pull Come-Along (144S-6-LS)
- ZORO SELECT Cart Cover, 48x18x62, White, Vinyl, Zipper (33Y380)
- ZORO SELECT Cart Cover, 48x24x54, Blue, Nylon, Zipper (33Y367)
- ZORO SELECT Cart Cover, 48x24x62, White, Vinyl (33Y376)
- ZORO SELECT Cart Cover, 48x24x74, Blue, Nylon, Zipper (33Y369)
- ZORO SELECT Cart Cover, 48x18x54, Blue, Nylon (33Y355)
- ZORO SELECT Cart Cover, 48x24x62, Blue, Nylon (33Y360)
- EAGLE GROUP Cart Cover, 60x24x63, Blue, Nylon, Zipper (CZC-63-2460-S-PB)
- Zoro Select Utility & Storage Carts