Shop All Cart Covers
Zoro Select
Cart Cover, 48x24x62, White, Vinyl, Zipper
Mfr # 33Y384
Zoro # G7099592
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 62 in
- Overall Length 48 in
- Overall Width 24 in
- Material Vinyl
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 33Y384
- Zoro # G7099592
- Country of Origin Multiple
- Category Cart Covers
Dimensions
Overall Height | 62 in |
Overall Length | 48 in |
Overall Width | 24 in |
Overall LxWxH | 48 in x 24 in x 62 in |
Details
Material | Vinyl |
Color | White |
Item | Zipper Antimicrobial Vinyl Cover for Wire Shelf & Utility Carts |
Features | Reinforced Corners and Double Needle Stitching |
Closure | Zipper |
For Use With | Wire Shelves and Utility Carts |
Includes | Zipper |
ESD Conductive | No |
Material Properties | Animicrobial |
For Wire Shelf/Cart Type | Stationary or Mobile Shelving |
Description
Zipper Antimicrobial Vinyl Cover for Wire Shelf & Utility Carts, Overall Length 48 in, Overall Width 24 in, Overall Height 62 in, Zipper Closure, Material Vinyl, Color White, Features Reinforced Corners and Double Needle Stitching
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUER LADDER Spreader Kit for 16' Bauer Fiberglass / Aluminum Stepladder (07075)
- EGA Dock Ladder, Wall Mount, Steel, 6 ft., 8" (RT-04)
- WELLINGTON CLOTHSLINE 7/32""X200' (A6014H0200H10NK)
- CUSHMAN Tire and Wheel Assembly (600424)
- ZORO SELECT Cart Cover, 48x18x62, Blue, Nylon, Zipper (33Y364)
- ZORO SELECT Cart Cover, 48x24x74, Blue, Nylon, Zipper (33Y369)
- ZORO SELECT Cart Cover, 48x24x54, Blue, Nylon, Zipper (33Y367)
- ZORO SELECT Cart Cover, 48x24x62, White, Vinyl (33Y376)
- ZORO SELECT Cart Cover, 48x18x54, Blue, Nylon (33Y355)
- ZORO SELECT Cart Cover, 48x24x62, Blue, Nylon (33Y360)
- EAGLE GROUP Cart Cover, 60x21x63, White, Poly, Zipper (CZ-63-2160)
- Zoro Select Cart Covers