Shop All Cart Covers
Zoro Select
Cart Cover, 48x24x54, White, Vinyl, Zipper
Mfr # 33Y383
Zoro # G6842902
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 54 in
- Overall Length 48 in
- Overall Width 24 in
- Material Vinyl
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 33Y383
- Zoro # G6842902
- Country of Origin Multiple
- Category Cart Covers
Dimensions
Overall Height | 54 in |
Overall Length | 48 in |
Overall Width | 24 in |
Overall LxWxH | 48 in x 24 in x 54 in |
Details
Material | Vinyl |
Color | White |
Item | Zipper Antimicrobial Vinyl Cover for Wire Shelf & Utility Carts |
Closure | Zipper |
Features | Reinforced Corners and Double Needle Stitching |
Includes | Zipper |
For Use With | Wire Shelves and Utility Carts |
ESD Conductive | No |
Material Properties | Animicrobial |
For Wire Shelf/Cart Type | Stationary or Mobile Shelving |
Description
Zipper Antimicrobial Vinyl Cover for Wire Shelf & Utility Carts, Overall Length 48 in, Overall Width 24 in, Overall Height 54 in, Zipper Closure, Material Vinyl, Color White, Features Reinforced Corners and Double Needle Stitching
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Ac Powered Jib Crane, 2k, Boom-Csa-Galv (WTJ-20-3-AC-CSA-GAL)
- VESTIL WORK POSITIONER OPTIONAL V BLOCK (MWP-VBLK)
- ZORO SELECT Caster Wheel, Nylon, 2-1/2 in., 260 lb. (36UV02)
- METALTECH Scaffold Tower, Steel, 733 lb Load Capacity, 18 ft Platform Height (I-T3CISC)
- ZORO SELECT Cart Cover, 48x24x54, Blue, Nylon (33Y359)
- ZORO SELECT Cart Cover, 48x24x54, Blue, Nylon, Zipper (33Y367)
- ZORO SELECT Cart Cover, 48x24x62, White, Vinyl (33Y376)
- ZORO SELECT Cart Cover, 48x24x62, Blue, Nylon (33Y360)
- ZORO SELECT Cart Cover, 48x24x62, Blue, Nylon, Zipper (33Y368)
- ZORO SELECT Cart Cover, 48x18x62, White, Vinyl, Zipper (33Y380)
- EAGLE GROUP Cart Cover, 24x24x54, Clear, Vinyl, Zipper (CZ-54-2424-T)
- Zoro Select Cart Covers