Shop All Cart Covers
Zoro Select
Cart Cover, 48x24x54, Blue, Nylon, Zipper
Mfr # 33Y367
Zoro # G6726483
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 54 in
- Overall Length 48 in
- Overall Width 24 in
- Material Uncoated Nylon
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 33Y367
- Zoro # G6726483
- Country of Origin Multiple
- Category Cart Covers
Dimensions
Overall Height | 54 in |
Overall Length | 48 in |
Overall Width | 24 in |
Overall LxWxH | 48 in x 24 in x 54 in |
Details
Material | Uncoated Nylon |
Color | Blue |
Item | Zipper Machine-Washable Uncoated Nylon Cover for Wire Shelf & Utility Carts |
Closure | Zipper |
Features | Reinforced Corners and Double Needle Stitching |
Includes | Zipper |
For Use With | Wire Shelves and Utility Carts |
Denier | 400 den |
ESD Conductive | No |
For Wire Shelf/Cart Type | Stationary or Mobile Shelving |
Description
Zipper Machine-Washable Uncoated Nylon Cover for Wire Shelf & Utility Carts, Overall Length 48 in, Overall Width 24 in, Overall Height 54 in, Zipper Closure, Material Uncoated Nylon, Color Blue, Features Reinforced Corners and Double Needle Stitching
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARN Wire Rope Assembly, 1000 lb., 15ft. (76065)
- STREN-FLEX Synthetic Web Sling, Type 4, 9 ft L, 3 in W, Nylon, Yellow (EET1-903-9)
- ANCRA CARGO 2″ X 12′ 2-PLY TAPERED LOOP EYE-TO-EYE LIFTING SLING (20-EE2-9802X12)
- CHASE Swinging Door, 8 x 7 ft, Cloud Gray, PR (8496RDCGR)
- ZORO SELECT Cart Cover, 48x24x62, White, Vinyl (33Y376)
- ZORO SELECT Cart Cover, 48x24x62, Blue, Nylon (33Y360)
- ZORO SELECT Cart Cover, 48x18x62, White, Vinyl, Zipper (33Y380)
- ZORO SELECT Cart Cover, 48x24x54, Blue, Nylon (33Y359)
- ZORO SELECT Cart Cover, 48x24x62, Blue, Nylon, Zipper (33Y368)
- ZORO SELECT Cart Cover, 48x18x54, Blue, Nylon, Zipper (33Y363)
- EAGLE GROUP Cart Cover, 60x24x63, White, Poly, Zipper (CZ-63-2460)
- Zoro Select Cart Covers