Shop All Cart Covers
Zoro Select
Cart Cover, 48x18x86, White, Vinyl, Zipper
Mfr # 33Y382
Zoro # G7156326
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 86 in
- Overall Length 48 in
- Overall Width 18 in
- Material Vinyl
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 33Y382
- Zoro # G7156326
- Country of Origin Multiple
- Category Cart Covers
Dimensions
Overall Height | 86 in |
Overall Length | 48 in |
Overall Width | 18 in |
Overall LxWxH | 48 in x 18 in x 86 in |
Details
Material | Vinyl |
Color | White |
Item | Zipper Antimicrobial Vinyl Cover for Wire Shelf & Utility Carts |
Closure | Zipper |
Features | Reinforced Corners and Double Needle Stitching |
Includes | Zipper |
For Use With | Wire Shelves and Utility Carts |
ESD Conductive | No |
Material Properties | Animicrobial |
For Wire Shelf/Cart Type | Stationary or Mobile Shelving |
Description
Zipper Antimicrobial Vinyl Cover for Wire Shelf & Utility Carts, Overall Length 48 in, Overall Width 18 in, Overall Height 86 in, Zipper Closure, Material Vinyl, Color White, Features Reinforced Corners and Double Needle Stitching
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Step Stand, 20 "H, 500 lb., Aluminum (1802N2626A3E10B1C50P6)
- ZORO SELECT Plate Caster, Swivel, 1750 lb., Medium-Duty (426A74)
- XPOSE SAFETY Ball Bungees Black 11 in , 100PK (BB-11B-100-X)
- LIFT-ALL Cargo Strap, Ratchet, 20 ft x 2 In, 3330 lb (TE61001X20)
- ZORO SELECT Cart Cover, 48x18x54, Blue, Nylon, Zipper (33Y363)
- ZORO SELECT Cart Cover, 48x18x54, Blue, Nylon (33Y355)
- ZORO SELECT Cart Cover, 48x24x54, Blue, Nylon (33Y359)
- ZORO SELECT Cart Cover, 48x24x54, Blue, Nylon, Zipper (33Y367)
- ZORO SELECT Cart Cover, 48x18x62, Blue, Nylon, Zipper (33Y364)
- ZORO SELECT Cart Cover, 48x18x62, White, Vinyl, Zipper (33Y380)
- EAGLE GROUP Cart Cover, 48x21x54, Blue, Nylon, Zipper (CZC-54-2148-PB)
- Zoro Select Cart Covers