Shop All Cart Covers
Zoro Select
Cart Cover, 48x18x86, Blue, Nylon, Zipper
Mfr # 33Y366
Zoro # G6548717
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 86 in
- Overall Length 48 in
- Overall Width 18 in
- Material Uncoated Nylon
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 33Y366
- Zoro # G6548717
- Country of Origin Multiple
- Category Cart Covers
Dimensions
Overall Height | 86 in |
Overall Length | 48 in |
Overall Width | 18 in |
Overall LxWxH | 48 in x 18 in x 86 in |
Details
Material | Uncoated Nylon |
Color | Blue |
Item | Zipper Machine-Washable Uncoated Nylon Cover for Wire Shelf & Utility Carts |
Closure | Zipper |
Features | Reinforced Corners and Double Needle Stitching |
Includes | Zipper |
For Use With | Wire Shelves and Utility Carts |
ESD Conductive | No |
Denier | 400 den |
For Wire Shelf/Cart Type | Stationary or Mobile Shelving |
Description
Zipper Machine-Washable Uncoated Nylon Cover for Wire Shelf & Utility Carts, Overall Length 48 in, Overall Width 18 in, Overall Height 86 in, Zipper Closure, Material Uncoated Nylon, Color Blue, Features Reinforced Corners and Double Needle Stitching
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAHUNA WAGONS Kahuna Wagons-SUP/Kayak/Surfboard Holders-Aluminum (Pair) (CRT040)
- COTTERMAN Crossover Ladder, 350 lb., 60 In. H, Steel (3PC24A3B1C1P6)
- EVEREST 60MM X 6Ft 8400 LBS ENDLESS ROUND SLING (C1085)
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- ZORO SELECT Cart Cover, 48x18x62, White, Vinyl, Zipper (33Y380)
- ZORO SELECT Cart Cover, 48x24x54, Blue, Nylon, Zipper (33Y367)
- ZORO SELECT Cart Cover, 48x24x74, Blue, Nylon, Zipper (33Y369)
- ZORO SELECT Cart Cover, 48x24x54, Blue, Nylon (33Y359)
- ZORO SELECT Cart Cover, 48x18x62, Blue, Nylon, Zipper (33Y364)
- ZORO SELECT Cart Cover, 48x24x62, Blue, Nylon (33Y360)
- EAGLE GROUP Cart Cover, 60x24x63, Blue, Nylon, Zipper (CZC-63-2460-S-PB)
- Zoro Select Utility & Storage Carts