Shop All Cart Covers
Zoro Select
Cart Cover, 48x18x74, Blue, Nylon, Zipper
Mfr # 33Y365
Zoro # G6994687
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 74 in
- Overall Length 48 in
- Overall Width 18 in
- Material Uncoated Nylon
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 33Y365
- Zoro # G6994687
- Country of Origin Multiple
- Category Cart Covers
Dimensions
Overall Height | 74 in |
Overall Length | 48 in |
Overall Width | 18 in |
Overall LxWxH | 48 in x 18 in x 74 in |
Details
Material | Uncoated Nylon |
Color | Blue |
Item | Zipper Machine-Washable Uncoated Nylon Cover for Wire Shelf & Utility Carts |
Features | Reinforced Corners and Double Needle Stitching |
Closure | Zipper |
For Use With | Wire Shelves and Utility Carts |
Includes | Zipper |
Denier | 400 den |
ESD Conductive | No |
For Wire Shelf/Cart Type | Stationary or Mobile Shelving |
Description
Zipper Machine-Washable Uncoated Nylon Cover for Wire Shelf & Utility Carts, Overall Length 48 in, Overall Width 18 in, Overall Height 74 in, Zipper Closure, Material Uncoated Nylon, Color Blue, Features Reinforced Corners and Double Needle Stitching
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS Cube Truck, 1 cu. yd., 800 lb. Cap, Red (G12-RDX-PGA-4UNN)
- SERVICE CASTER 4 Inch Poly on Aluminum Wheel Swivel Caster Set with Roller Bearings SCC (SCC-30CS420-PAR-4)
- VAN BEEST Shackle, 7/16" (GPGHBB11)
- GLOBAL INDUSTRIAL 12 Bushel Plastic Bulk Box Truck, Steel Chassis Base, Gray, 38-2/5L x 28-9/10W x 33H (800314GY)
- ZORO SELECT Cart Cover, 48x18x62, Blue, Nylon, Zipper (33Y364)
- ZORO SELECT Cart Cover, 48x24x62, Blue, Nylon (33Y360)
- ZORO SELECT Cart Cover, 48x24x62, Blue, Nylon, Zipper (33Y368)
- ZORO SELECT Cart Cover, 48x18x54, Blue, Nylon (33Y355)
- ZORO SELECT Cart Cover, 48x24x54, Blue, Nylon, Zipper (33Y367)
- ZORO SELECT Cart Cover, 48x24x74, Blue, Nylon, Zipper (33Y369)
- NEXEL Nylon Cover, 36W X 18D X 63H, Blue (99/400#2ABL)
- Zoro Select Utility & Storage Carts