Shop All Cart Covers
Zoro Select
Cart Cover, 48x18x74, Blue, Nylon
Mfr # 33Y357
Zoro # G6895743
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 74 in
- Overall Length 48 in
- Overall Width 18 in
- Material Coated Nylon
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 33Y357
- Zoro # G6895743
- Country of Origin Multiple
- Category Cart Covers
Dimensions
Overall Height | 74 in |
Overall Length | 48 in |
Overall Width | 18 in |
Overall LxWxH | 48 in x 18 in x 74 in |
Details
Material | Coated Nylon |
Color | Blue |
Item | Hook-&-Loop Mildew-Resistant Coated Nylon Cover for Wire Shelf & Utility Carts |
Features | Reinforced Corners and Double Needle Stitching |
Closure | Hook-and-Loop |
Includes | Hook-and-Loop Closures |
For Use With | Wire Shelves and Utility Carts |
ESD Conductive | No |
Denier | 400 den |
For Wire Shelf/Cart Type | Stationary or Mobile Shelving |
Description
Hook-&-Loop Mildew-Resistant Coated Nylon Cover for Wire Shelf & Utility Carts, Overall Length 48 in, Overall Width 18 in, Overall Height 74 in, Hook-and-Loop Closure, Material Coated Nylon, Color Blue, Features Reinforced Corners and Double Needle Stitching
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie #12 Gauge Bright Galvanized Jack Chain, 100PK (CH1212)
- PEWAG Connecting Link, 1/2", 15,000 lb. (CAR130)
- CAMPBELL CHAIN & FITTINGS #4 Straight Link Coil Chain, Zinc Plated, 100' per Reel (AW0330427)
- ZORO SELECT Caster Wheel, Rubber, 5 in., 280 lb. (RN050520602G)
- ZORO SELECT Cart Cover, 48x18x62, White, Vinyl, Zipper (33Y380)
- ZORO SELECT Cart Cover, 48x18x62, Blue, Nylon, Zipper (33Y364)
- ZORO SELECT Cart Cover, 48x24x54, Blue, Nylon, Zipper (33Y367)
- ZORO SELECT Cart Cover, 48x24x62, White, Vinyl (33Y376)
- ZORO SELECT Cart Cover, 48x18x54, Blue, Nylon, Zipper (33Y363)
- ZORO SELECT Cart Cover, 48x24x62, Blue, Nylon, Zipper (33Y368)
- EAGLE GROUP Cart Cover, 60x21x63, White, Poly, Zipper (CZ-63-2160)
- Zoro Select Cart Covers