Shop All Cart Covers
Zoro Select
Cart Cover, 48x18x54, White, Vinyl
Mfr # 33Y371
Zoro # G6814227
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 54 in
- Overall Length 48 in
- Overall Width 18 in
- Material Vinyl
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 33Y371
- Zoro # G6814227
- Country of Origin Multiple
- Category Cart Covers
Dimensions
Overall Height | 54 in |
Overall Length | 48 in |
Overall Width | 18 in |
Overall LxWxH | 48 in x 18 in x 54 in |
Details
Material | Vinyl |
Color | White |
Item | Hook-&-Loop Antimicrobial Vinyl Cover for Wire Shelf & Utility Carts |
Features | Reinforced Corners and Double Needle Stitching |
Closure | Hook-and-Loop |
Includes | Hook-and-Loop Closures |
For Use With | Wire Shelves and Utility Carts |
ESD Conductive | No |
Material Properties | Animicrobial |
For Wire Shelf/Cart Type | Stationary or Mobile Shelving |
Description
Hook-&-Loop Antimicrobial Vinyl Cover for Wire Shelf & Utility Carts, Overall Length 48 in, Overall Width 18 in, Overall Height 54 in, Hook-and-Loop Closure, Material Vinyl, Color White, Features Reinforced Corners and Double Needle Stitching
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Orange (CL1385HD)
- RWM Swivel, w/8x2" Cast Iron Wheel (46-CIR-0820-S)
- IDEAL WAREHOUSE INNOVATIONS Laminated Bumper, LB910-14 (24-3488)
- ZORO SELECT 14 ga. Steel Solid Stock Truck 2000 lb. Capacity, 54-1/8"L x 30-1/4"W x 34-5/8"H (4STE-SM-3048-95)
- ZORO SELECT Cart Cover, 48x18x54, Blue, Nylon (33Y355)
- ZORO SELECT Cart Cover, 48x24x54, Blue, Nylon, Zipper (33Y367)
- ZORO SELECT Cart Cover, 48x24x54, Blue, Nylon (33Y359)
- ZORO SELECT Cart Cover, 48x24x62, Blue, Nylon (33Y360)
- ZORO SELECT Cart Cover, 48x18x62, White, Vinyl, Zipper (33Y380)
- ZORO SELECT Cart Cover, 48x24x62, White, Vinyl (33Y376)
- NEXEL Blue Nylon Cover, 36W x 18D x 74H (481108BL)
- Zoro Select Cart Covers