Shop All Cart Covers
Zoro Select
Cart Cover, 48x18x54, Blue, Nylon
Mfr # 33Y355
Zoro # G7037703
product price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 54 in
- Overall Length 48 in
- Overall Width 18 in
- Material Coated Nylon
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 33Y355
- Zoro # G7037703
- Country of Origin Multiple
- Category Cart Covers
Dimensions
Overall Height | 54 in |
Overall Length | 48 in |
Overall Width | 18 in |
Overall LxWxH | 48 in x 18 in x 54 in |
Details
Material | Coated Nylon |
Color | Blue |
Item | Hook-&-Loop Mildew-Resistant Coated Nylon Cover for Wire Shelf & Utility Carts |
Closure | Hook-and-Loop |
Features | Reinforced Corners and Double Needle Stitching |
For Use With | Wire Shelves and Utility Carts |
Includes | Hook-and-Loop Closures |
ESD Conductive | No |
Denier | 400 den |
For Wire Shelf/Cart Type | Stationary or Mobile Shelving |
Description
Hook-&-Loop Mildew-Resistant Coated Nylon Cover for Wire Shelf & Utility Carts, Overall Length 48 in, Overall Width 18 in, Overall Height 54 in, Hook-and-Loop Closure, Material Coated Nylon, Color Blue, Features Reinforced Corners and Double Needle Stitching
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE Tube Tire (320080)
- GKS-PERFEKT General Purpose Dolly, 2200 lb., Roller (6-11456)
- GPS - GENERIC PARTS SERVICE Load Wheel Assembly For Crown PE 4500 Pallet Trucks (CR 100462-401-88)
- BIL-JAX Inline Side Bracket - Tube End - #6 - 24" (0039-424)
- ZORO SELECT Cart Cover, 48x24x74, Blue, Nylon, Zipper (33Y369)
- ZORO SELECT Cart Cover, 48x18x62, Blue, Nylon, Zipper (33Y364)
- ZORO SELECT Cart Cover, 48x18x54, Blue, Nylon, Zipper (33Y363)
- ZORO SELECT Cart Cover, 48x24x54, Blue, Nylon (33Y359)
- ZORO SELECT Cart Cover, 48x24x62, White, Vinyl (33Y376)
- ZORO SELECT Cart Cover, 48x18x62, White, Vinyl, Zipper (33Y380)
- EAGLE GROUP Cart Cover, 72x24x74, Blue, Nylon, Zipper (CZC-74-2472-PB)
- Zoro Select Cart Covers