Shop All Test Instrument Carrying Cases
Zoro Select
Carrying Case, Soft, Vinyl, 7.7x1.2x3.8 In
Mfr # 4WPH4
Zoro # G2897124
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Synthetic
- Overall Height 7 3/4 in
- Overall Width 1 1/4 in
- Overall Depth 4 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4WPH4
- Zoro # G2897124
- UPC # 190735522660
- Country of Origin China
- Category Test Instrument Carrying Cases
Dimensions
Overall Height | 7 3/4 in |
Overall Width | 1 1/4 in |
Overall Depth | 4 in |
Manufacturers Warranty Length | 1 yr |
Height x Width x Depth | 7 3/4 in x 1 1/4 in x 4 in |
Details
Item | Carrying Case |
Material | Synthetic |
Color | Black |
For Use With | Test Leads or Small Meters |
Features | Internal Pocket |
Footnotes | 1 |
Case Type | Soft Carrying Cases |
Description
Carrying Case, Material Vinyl, For Use With Test Leads or Small Meters, Color Black, Features Internal Pocket, Overall Height 7 3/4 in, Overall Width 1 1/4 in, Overall Depth 4 in, Manufacturers Warranty Length 1 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Test Lead Kit, Length 48 In (4WPZ8)
- REOTEMP Bimetal Therm, 2-3/8 In Dial, -40to160F (HH1202F23)
- SIMPSON ELECTRIC Panel Meter 3-1/2, 9-32Vdc, 20Vdc (F353130)
- H-B INSTRUMENTS Durac Plus PFA Safety Coated LIG Thermom (B60710-0200)
- ZORO SELECT Carrying Case, Soft, Nylon, 1.3 x5.7x7.0 In (4WPH1)
- ZORO SELECT Carrying Case, Soft, Vinyl, 2.9x6.4x8.5In (4WPG3)
- ZORO SELECT Carrying Case, Soft, Nylon, 9.6x6.0x11.4 In (4WPJ6)
- ZORO SELECT Carrying Case, Soft, Vinyl, 3.5x7.7x9.6 In (4WPJ3)
- ZORO SELECT Carrying Case, Soft, Vinyl, 2.0x4.0x10.0In (4WPH6)
- ZORO SELECT Carrying Case, Soft, Nylon, 2.5 x4.3x8.3 In (4WPG6)
- SKYSCAN Carrying Case, Black (SKLC)
- Zoro Select Test Instrument Carrying Cases