Shop All Test Instrument Carrying Cases
Zoro Select
Carrying Case, Soft, Vinyl, 3.5x7.9x12.8In
Mfr # 4WPJ1
Zoro # G1482266
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Synthetic
- Overall Height 3 1/4 in
- Overall Width 7 in
- Overall Depth 12 3/4 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4WPJ1
- Zoro # G1482266
- UPC # 190735522721
- Country of Origin China
- Category Test Instrument Carrying Cases
Dimensions
Overall Height | 3 1/4 in |
Overall Width | 7 in |
Overall Depth | 12 3/4 in |
Manufacturers Warranty Length | 1 yr |
Height x Width x Depth | 3 1/4 in x 7 in x 12 3/4 in |
Details
Item | Carrying Case |
Material | Synthetic |
Color | Black |
For Use With | Accessories, Large Meters, Meter |
Features | Internal Front Pocket, Zippered |
Includes | 10 in Handle, 42 in Shoulder Strap |
Footnotes | 3 |
Shop By | Closeouts |
Case Type | Soft Carrying Cases |
Description
Carrying Case, Material Vinyl, For Use With Accessories, Large Meters, Meter, Color Black, Features Internal Front Pocket, Zippered, Includes 10 in Handle, 42 in Shoulder Strap, Overall Height 3 1/4 in, Overall Width 7 in, Overall Depth 12 3/4 in, Manufacturers Warranty Length 1 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST PRODUCTS INTL Fused test lead kit (prod and leads) (FTLK1)
- EXTECH Ir Thermometer With Nist (IR400-NIST)
- FESTO Pressure Gauge MA-27-10-M5 (MA-27-10-M5)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 30 In H2O (2030)
- ZORO SELECT Carrying Case, Soft, Nylon, 2.5 x4.3x8.3 In (4WPG6)
- ZORO SELECT Carrying Case, Soft, Nylon, 1.3 x5.7x7.0 In (4WPH1)
- ZORO SELECT Carrying Case, Soft, Vinyl, 7.7x1.2x3.8 In (4WPH4)
- ZORO SELECT Carrying Case, Hard, 7.3 x10.4 x 3.2 In (4WTA1)
- ZORO SELECT Carrying Case, 4 In H, 9 In W, Black (3LZW2)
- ZORO SELECT Carrying Case, Soft, Vinyl, 2.9x6.4x8.5In (4WPG3)
- MILWAUKEE TOOL Meter Case (48-55-0175)
- Zoro Select Test Instrument Carrying Cases