Shop All Test Instrument Carrying Cases
Zoro Select
Carrying Case, Soft, Vinyl, 3.5x7.7x9.6 In
Mfr # 4WPJ3
Zoro # G1979302
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Synthetic
- Overall Height 2 3/4 in
- Overall Width 7 in
- Overall Depth 9 1/2 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4WPJ3
- Zoro # G1979302
- UPC # 190735522745
- Country of Origin China
- Category Test Instrument Carrying Cases
Dimensions
Overall Height | 2 3/4 in |
Overall Width | 7 in |
Overall Depth | 9 1/2 in |
Manufacturers Warranty Length | 1 yr |
Height x Width x Depth | 2 3/4 in x 7 in x 9 1/2 in |
Details
Item | Carrying Case |
Material | Synthetic |
Color | Black |
For Use With | Accessories, Large Meters, Meter |
Features | (3) Internal Pockets |
Footnotes | 1 |
Case Type | Soft Carrying Cases |
Description
Carrying Case, Material Vinyl, For Use With Accessories, Large Meters, Meter, Color Black, Features (3) Internal Pockets, Overall Height 2 3/4 in, Overall Width 7 in, Overall Depth 9 1/2 in, Manufacturers Warranty Length 1 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Thread Identification Kit (FT1341)
- COOPER-ATKINS Immersion Temp Probe, -100 to 500 Deg F (55040)
- MONARCH Panel tachometer, 4 to 20mADC Output (6141-114110)
- YELLOW JACKET Gas Pressure Test Kit, Gas Line Pressure Test Kit, Low Pressure, Gas/Natural Gas, 0 to 35 in wc (78060)
- ZORO SELECT Carrying Case, Soft, Vinyl, 3.5x7.9x12.8In (4WPJ1)
- ZORO SELECT Carrying Case, Soft, Nylon, 2.5 x4.3x8.3 In (4WPG6)
- ZORO SELECT Carrying Case, 4 In H, 9 In W, Black (3LZW2)
- ZORO SELECT Carrying Case, Soft, Nylon, 1.3 x5.7x7.0 In (4WPH1)
- ZORO SELECT Carrying Case, Soft, Vinyl, 2.1x4.3x8.3In (4WPG7)
- ZORO SELECT Carrying Case, Soft, Vinyl, 2.5 x4.3x8.3 In (4WPG5)
- FLUKE Hard Carrying Case, 4 In. H, 12 In D, Black (C101)
- Zoro Select Test Instrument Carrying Cases