Shop All Test Instrument Carrying Cases
Zoro Select
Carrying Case, Soft, Vinyl, 2.5 x4.3x8.3 In
Mfr # 4WPG5
Zoro # G1662211
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Synthetic
- Overall Height 2 1/2 in
- Overall Width 4 1/2 in
- Overall Depth 8 1/2 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4WPG5
- Zoro # G1662211
- UPC # 190735522585
- Country of Origin China
- Category Test Instrument Carrying Cases
Dimensions
Overall Height | 2 1/2 in |
Overall Width | 4 1/2 in |
Overall Depth | 8 1/2 in |
Manufacturers Warranty Length | 1 yr |
Height x Width x Depth | 2 1/2 in x 4 1/2 in x 8 1/2 in |
Details
Item | Carrying Case |
Material | Synthetic |
Color | Black |
For Use With | Clamp On Ammeters |
Features | Internal Pocket |
Includes | (2) internal Elastic Straps |
Footnotes | 1 |
Case Type | Soft Carrying Cases |
Description
Carrying Case, Material Vinyl, For Use With Clamp On Ammeters, Color Black, Features Internal Pocket, Includes (2) internal Elastic Straps, Overall Height 2 1/2 in, Overall Width 4 1/2 in, Overall Depth 8 1/2 in, Manufacturers Warranty Length 1 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Transducer, -5 to 0 to 5 In WC (CX8MB2425IWL)
- SCS Metal-In Static Shielding Bag, 2x3in (10023)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 400, 1 Day, PK100 (PW 00213802 24H)
- PIC GAUGES Pressure Gauge, 0 to 1500 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254N)
- ZORO SELECT Carrying Case, Soft, Nylon, 1.3 x5.7x7.0 In (4WPH1)
- ZORO SELECT Carrying Case, Soft, Vinyl, 2.1x4.3x8.3In (4WPG7)
- ZORO SELECT Carrying Case, Soft, Nylon, 2.5 x4.3x8.3 In (4WPG6)
- ZORO SELECT Carrying Case, Soft, Vinyl, 7.7x1.2x3.8 In (4WPH4)
- ZORO SELECT Carrying Case, Soft, Vinyl, 3.5x7.9x12.8In (4WPJ1)
- ZORO SELECT Carrying Case, 4 In H, 9 In W, Black (3LZW2)
- MEGGER Soft Carrying Case (6380-138)
- Zoro Select Test Instrument Carrying Cases