Shop All Test Instrument Carrying Cases
Zoro Select
Carrying Case, Soft, Nylon, 9.6x6.0x11.4 In
Mfr # 4WPJ6
Zoro # G2512456
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Synthetic
- Overall Height 9 in
- Overall Width 6 in
- Overall Depth 12 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4WPJ6
- Zoro # G2512456
- UPC # 190735522776
- Country of Origin China
- Category Test Instrument Carrying Cases
Dimensions
Overall Height | 9 in |
Overall Width | 6 in |
Overall Depth | 12 in |
Manufacturers Warranty Length | 1 yr |
Height x Width x Depth | 9 in x 6 in x 12 in |
Details
Item | Carrying Case |
Material | Synthetic |
Color | Black |
For Use With | Accessories, Multiple Meters |
Features | (3) Internal Pockets |
Includes | 42 in Shoulder Strap |
Footnotes | 1 |
Shop By | Closeouts |
Case Type | Soft Carrying Cases |
Description
Carrying Case, Material Nylon, For Use With Accessories, Multiple Meters, Color Black, Features (3) Internal Pockets, Includes 42 in Shoulder Strap, Overall Height 9 in, Overall Width 6 in, Overall Depth 12 in, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON ELECTRIC External Portable Shunt, 5ADC Range Amps (06703)
- POWERWELD Replacement Gauge, 2" x 4000 PSI, 1/4" NPT Inlet (B4000)
- PIC GAUGES Gauge, 2.5", 0/60psi, 1/4"Low Mount, SS (PRO-301D-254D-01)
- FLIR 6.6ft. Moisture Meter Cable (MR60)
- ZORO SELECT Carrying Case, Hard, 7.3 x10.4 x 3.2 In (4WTA1)
- ZORO SELECT Carrying Case, Soft, Vinyl, 3.5x7.9x12.8In (4WPJ1)
- ZORO SELECT Carrying Case, Soft, Vinyl, 1.3 x5.7x7.0 In (4WPG9)
- ZORO SELECT Carrying Case, Soft, Vinyl, 3.5x7.7x9.6 In (4WPJ3)
- ZORO SELECT Carrying Case, Soft, Vinyl, 2.9x6.4x8.5In (4WPG3)
- ZORO SELECT Carrying Case, Soft, Nylon, 2.5 x4.3x8.3 In (4WPG6)
- FLUKE Hard Carrying Case, 11 In. D, 5 In H, Black (Fluke-CXT80)
- Zoro Select Test Instrument Carrying Cases