Shop All Test Instrument Carrying Cases
This Product is Discontinued
Zoro Select
Carrying Case, Soft, Nylon, 3.5x7.9x12.8In (Discontinued)
Mfr # 4WPH9
Zoro # G3045506
This Product is Discontinued
Key Features
- Material Nylon
- Overall Height 3 in
- Overall Width 7 3/8 in
- Overall Depth 12 1/2 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4WPH9
- Zoro # G3045506
- UPC # 190735522714
- Country of Origin China
- Category Test Instrument Carrying Cases
Dimensions
Overall Height | 3 in |
Overall Width | 7 3/8 in |
Overall Depth | 12 1/2 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Soft Carrying Case |
Material | Nylon |
Color | Black |
For Use With | Accessories, Large Meters, Meter |
Features | Inner Front Pocket, Zipper |
Includes | 10" Handle, 42" Shoulder Strap |
Footnotes | 3 |
Description
Soft Carrying Case, Material Nylon, For Use With Accessories, Large Meters, Meter, Color Black, Features Inner Front Pocket, Zipper, Includes 10 In. Handle, 42 In. Shoulder Strap, Overall Height 3 in, Overall Width 7 1/2 in, Overall Depth 12 1/2 in, Manufacturers Warranty Length 1 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.