Shop All Test Instrument Carrying Cases
This Product is Discontinued
Zoro Select
Carrying Case, Soft, 6.0 x 3.0 x 1.8 In (Discontinued)
Mfr # 4WTA4
Zoro # G2519641
This Product is Discontinued
Key Features
- Material Nylon
- Overall Height 7 in
- Overall Width 3 3/4 in
- Overall Depth 2 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4WTA4
- Zoro # G2519641
- UPC # 190735523315
- Country of Origin China
- Category Test Instrument Carrying Cases
Dimensions
Overall Height | 7 in |
Overall Width | 3 3/4 in |
Overall Depth | 2 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Soft Carrying Case |
Material | Nylon |
Color | Black |
For Use With | Test Leads or Small Meters |
Footnotes | 2,4 |
Wrist Strap | Yes |
Belt Loop | Yes |
Belt Loop Included | Yes |
Description
Soft Carrying Case, Material Nylon, For Use With Test Leads or Small Meters, Color Black, Overall Height 6 in, Overall Width 3 in, Overall Depth 1 3/4 in, Wrist Strap Yes, Belt Loop Included Yes, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.