Shop All Test Instrument Carrying Cases
This Product is Discontinued
Zoro Select
Carrying Case, Hard, 11.4 x15.0 x 3.9 In (Discontinued)
Mfr # 4WTA3
Zoro # G0808577
This Product is Discontinued
Key Features
- Material HDPE
- Overall Height 11-7/16"
- Overall Width 15"
- Overall Depth 4"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4WTA3
- Zoro # G0808577
- UPC # 190735523308
- Country of Origin China
- Category Test Instrument Carrying Cases
Dimensions
Overall Height | 11-7/16" |
Overall Width | 15" |
Overall Depth | 4" |
Manufacturers Warranty Length | 1 yr. |
Details
Item | Hard Carrying Case |
Material | HDPE |
Color | Black |
For Use With | Various Test Instrument Products |
Features | Diced foam, Light-weight, Secure, Impervious to All Solvents, Oils, Fuels and Acids |
Includes | Handle |
Description
Hard Carrying Case, Material HDPE, For Use With Various Test Instrument Products, Color Black, Features Diced foam, Light-weight, Secure, Impervious to All Solvents, Oils, Fuels and Acids, Includes Handle, Overall Height 11 7/16 in, Overall Width 15 in, Overall Depth 4 in, Manufacturers Warranty Length 1 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.