Shop All Carriage Bolts
Zoro Select
Carriage Bt, 3/8-16, 6In, LCS, Galv, PK140
Mfr # B08307.037.0600
Zoro # G0050891
product price: $48.99
/pk 140, $0.35/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 3/8"-16
- Material Steel
- Finish Hot Dipped Galvanized
- Neck Type Square
- Neck Height 13/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B08307.037.0600
- Zoro # G0050891
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 6 in |
Neck Height | 13/64 in |
Drill Size | 3/8 in |
Square Width | 0.368 in to 0.388 in |
Square Height | 0.188 in to 0.219 in |
Head Dia. | 0.782 in to 0.844 in |
Head Height | 13/64 in |
Minimum Head Height | 3/16 in |
Minimum Head Diameter | 25/32 in |
Minimum Neck Height | 3/16 in |
Maximum Neck Height | 7/32 in |
Minimum Neck Width | 3/8 in |
Maximum Head Height | 13/64 in |
Neck Width | 3/8 in |
Head Width | 13/16 in |
Maximum Head Diameter | 27/32 in |
Dimensional Standards | ASME B18.5 |
Maximum Neck Width | 25/64 in |
Minimum Thread Length | 1 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size 3/8 In.-16, Fastener Length 6 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 3/8 in, Head Dia. 0.782 in to 0.844 in, Head Height 13/64 in, Head Type Round, Square Height 0.188 in to 0.219 in, Square Width 0.368 in to 0.388 in, Tensile Strength 74,000 psi, Package Quantity 140
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREEMAN Collated Pin Nail, 2 in L, 23 ga, Headless Head (P23-2)
- ZORO SELECT Flange Nut, M12-1.75, Steel, Class 8, Zinc Yellow, 18 mm Hex Wd, 500 PK (M12D6923-8Y)
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, M10-1.50, M12-1.75, M8-1.25, M16-2.0, Plain (EZ-M203)
- ZORO SELECT Blind Rivet, Large Flanged Head, 1/8 in Dia., 11/32 in L, Steel Body, 500 PK (U34131.012.0043)
- ZORO SELECT Carriage Bolt, Gr 2, 3/8-16 x1 1/2In, PK100 (U08307.037.0150)
- ZORO SELECT Carriage Bolt, Gr 2, 3/8-16 x2 1/2In, PK50 (U08307.037.0250)
- ZORO SELECT Carriage Bolt, 3/8-16, 3 in., PK25 (U08307.037.0300)
- ZORO SELECT Carriage Bolt, 5/8-11x3 1/2L, PK10 (217198G)
- ZORO SELECT Carriage Bolt, 1/4-20, 1 in., PK100 (U51500.025.0100)
- ZORO SELECT 5/16-18X1 1/2 CARR BOLT SHORT NECK F/T ZINC (3124CSN)
- MIDWEST FASTENER 8mm-1.25 x 25mm Zinc Plated Class 8.8 Steel Coarse Thread Carriage Bolts 1 12PK (31183)
- Zoro Select Carriage Bolts