Shop All Carriage Bolts
Zoro Select
Carriage Bolts, Steel, 3/8 In Dia., PK10
Mfr # 4LVK2
Zoro # G3024296
original price:
$5.69
27% off
new price: $4.15
/pk 10, $0.42/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 3 in
- Material Steel
- Finish Galvanized
- Gauge 9 ga
- Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4LVK2
- Zoro # G3024296
- UPC # 190735514597
- Country of Origin China
- Category Carriage Bolts
Dimensions
Fastener Length | 3 in |
Dia. | 3/8 in |
Length | 3 in |
Compatible Diameter | 3/8 in diameter |
Details
Material | Steel |
Finish | Galvanized |
Gauge | 9 ga |
Item | Carriage Bolt |
Includes | Hex Nuts |
System of Measurement | Inch |
Product Type | Carriage Bolt |
Description
Carriage Bolts, Product Type Carriage Bolt, Material Steel, Compatible Diameter 3/8 in diameter, Gauge 9 ga, Includes Hex Nuts, Finish Galvanized, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/16X1 1/8 PIN COIL MEDIUM 420 STAINLESS STEEL (18718PCM420)
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, 1/4"-20, 10-24, 3/8"-16, 5/16"-18, 1/2"-13, Plain (EZ-C303)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 25 PK (N01200.031.0400)
- ZORO SELECT Spacer, 3/8 in Screw Size, Chrome Plated Steel, 3/4 in Overall Lg, 0.406 in Inside Dia, 5 PK (MPB517)
- ZORO SELECT Carriage Bolt, 5/8-11x4L, PK5 (217218G)
- ZORO SELECT Carriage Bolt, 1/2-13, 4 in., PK10 (U08305.050.0400)
- ZORO SELECT Carriage Bolt, Class 4.6, M8-1.25, PK50 (M08250.080.0120)
- ZORO SELECT Carriage Bolt, 1/2-13x2 1/2L, PK25 (U08300.050.0250)
- ZORO SELECT Carriage Bolt, 1/4-20x3/4L, PK100 (U08300.025.0075)
- ZORO SELECT Carriage Bolt, Gr 2, 3/8-16 x1 1/2In, PK100 (U08307.037.0150)
- MIDWEST FASTENER 10mm-1.5 x 25mm Zinc Plated Class 8.8 Steel Coarse Thread Carriage Bolts 10PK (31202)
- Zoro Select Carriage Bolts