Shop All Carriage Bolts
Zoro Select
Carriage Bolt, Zinc, 5/8-11x4 L, Pk10
Mfr # U08320.062.0400
Zoro # G9980817
product price: $32.69
/pk 10, $3.27/ea
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 5/8"-11
- Fastener Length 4 in
- Material Steel
- Finish Zinc Plated
- Neck Type Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U08320.062.0400
- Zoro # G9980817
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 5/8"-11 |
Fastener Length | 4 in |
Neck Height | 21/64 in |
Drill Size | 5/8 in |
Head Height | 21/64 in |
Head Dia. | 1.219 in to 1.344 in |
Square Height | 0.313 in to 0.344 in |
Square Width | 0.616 in to 0.642 in |
Minimum Thread Length | 1 1/2 in |
Minimum Head Diameter | 1 7/32 in |
Maximum Neck Width | 41/64 in |
Neck Width | 5/8 in |
Maximum Neck Height | 11/32 in |
Maximum Head Diameter | 1 11/32 in |
Minimum Head Height | 5/16 in |
Maximum Head Height | 11/32 in |
Head Width | 1 9/32 in |
Dimensional Standards | ASME B18.5 |
Minimum Neck Height | 5/16 in |
Minimum Neck Width | 39/64 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 5/8 In.-11, Fastener Length 4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 5/8 in, Head Dia. 1.219 in to 1.344 in, Head Height 21/64 in, Head Type Round, Square Height 0.313 in to 0.344 in, Square Width 0.616 in to 0.642 in, Tensile Strength 120,000 psi, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring P, Coiled, 3/32x5/16,775lb, PK100 (U39140.009.0031)
- TEI FASTNERS Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Nylon, 1-1/2 in L, 10 PK (NY3816-112HH-UF01)
- ZORO SELECT Round Spacer, Natural Nylon, 7/8 in Overall Lg, #14 Inside Dia (501414RSN)
- IRWIN Blind Rivet, Dome Head, 1/4 in Dia., 1/2 in L, Stainless Steel Body, 1000 PK (PTTD804)
- ZORO SELECT Carriage Bolt, 3/4-10x7L, PK5 (U08300.075.0700)
- ZORO SELECT Carriage Bolt, 1/4-20, 5/8 in., PK100 (U08305.025.0062)
- ZORO SELECT Carriage Bolt, 3/8-16, 8In, LCS, Zinc, PK110 (B08305.037.0800)
- ZORO SELECT Carriage Bolt, 5/16-18 x 1, PK100 (U08305.031.0100)
- ZORO SELECT Carriage Bolt, Class 4.6, M6-1.00, PK100 (M08250.060.0016)
- ZORO SELECT Carriage Bolt, Square, A2, SS, M10-1.50, PK50 (M51500.100.0035)
- MIDWEST FASTENER 5/16"-18 x 3/4" Chrome Plated Grade 5 Steel Coarse Thread Carriage Head Bumper Bolts 5PK (74125)
- Zoro Select Carriage Bolts