Shop All Carriage Bolts
Zoro Select
Carriage Bolt, Zinc, 3/8-16x1L, Pk100
Mfr # U08320.037.0100
Zoro # G2415436
original price:
$24.74
30% off
new price: $17.15
/pk 100, $0.17/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 3/8"-16
- Fastener Length 1 in
- Material Steel
- Finish Zinc Plated
- Neck Type Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U08320.037.0100
- Zoro # G2415436
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 1 in |
Neck Height | 13/64 in |
Head Dia. | 0.844 in |
Head Height | 13/64 in |
Drill Size | 25/64 in |
Square Width | 0.388 in |
Square Height | 0.219 in |
Minimum Neck Height | 3/16 in |
Minimum Head Height | 3/16 in |
Neck Width | 3/8 in |
Maximum Neck Height | 7/32 in |
Head Width | 13/16 in |
Minimum Head Diameter | 25/32 in |
Minimum Thread Length | 1 in |
Maximum Neck Width | 25/64 in |
Maximum Head Height | 13/64 in |
Maximum Head Diameter | 27/32 in |
Dimensional Standards | ASME B18.5 |
Minimum Neck Width | 3/8 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 3/8 In.-16, Fastener Length 1 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 25/64 in, Head Dia. 0.844 in, Head Height 13/64 in, Head Type Round, Square Height 0.219 in, Square Width 0.388 in, Tensile Strength 120,000 psi, For Use With Grade 5 Nuts, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEGUARD PLUS Deck Screw, #8 x 1-5/8 in, Flat Head, Torx Drive, 614 PK (L158STT5)
- TAMPER-PRUF SCREWS 1/4"-20 x 1-1/4 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (91740)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 50 PK (U55410.031.0002)
- MIDWEST FASTENER Eye Bolt 1/4", 20 in Shank, Steel, Zinc Plated, 20 PK (52304)
- ZORO SELECT Carriage Bolt, 3/4-10 x 8, Grade 1, PK5 (U08305.075.0800)
- ZORO SELECT Carriage Bolt, 3/8-16x1L, PK100 (U08300.037.0100)
- ZORO SELECT Carriage Bolt, Zinc, 1/2-13x1 L, Pk50 (U08320.050.0100)
- ZORO SELECT Bolt, Carriage, Chrome, 1/4-20x1, PK5 (MPB662)
- ZORO SELECT 5/8-11X16 BOLT CARRIAGE PT 6 THRD ZINC" (62256C)
- ZORO SELECT Carriage Bolt, 1/4-20x1 3/4 L, Pk100 (U08305.025.0175)
- MIDWEST FASTENER 1/4"-20 x 3/4" 18-8 Stainless Steel Coarse Thread Carriage Bolts 50PK (50586)
- Zoro Select Carriage Bolts