Shop All Carriage Bolts
Zoro Select
Carriage Bolt, Zinc, 1/4-20x2L, Pk100
Mfr # U08320.025.0200
Zoro # G0790133
$41.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 1/4"-20
- Fastener Length 2 in
- Material Steel
- Finish Zinc Plated
- Neck Type Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U08320.025.0200
- Zoro # G0790133
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 2 in |
Neck Height | 9/64 in |
Drill Size | 17/64 in |
Square Height | 0.156 in |
Head Height | 9/64 in |
Square Width | 0.260 in |
Head Dia. | 0.594 in |
Head Width | 37/64 in |
Maximum Neck Width | 17/64 in |
Maximum Neck Height | 5/32 in |
Minimum Head Height | 1/8 in |
Minimum Thread Length | 3/4 in |
Maximum Head Height | 9/64 in |
Dimensional Standards | ASME B18.5 |
Minimum Head Diameter | 9/16 in |
Minimum Neck Width | 1/4 in |
Maximum Head Diameter | 19/32 in |
Neck Width | 1/4 in |
Minimum Neck Height | 1/8 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 1/4 In.-20, Fastener Length 2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 17/64 in, Head Dia. 0.594 in, Head Height 9/64 in, Head Type Round, Square Height 0.156 in, Square Width 0.260 in, Tensile Strength 120,000 psi, For Use With Grade 5 Nuts, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wedge Anchor, 5/8" Dia., 7" L, 18-8 Stainless Steel Plain, 2 PK (U70420.062.0700)
- ZORO SELECT Low Crown Cap Nut, 9/16"-12, 18-8 Stainless Steel, Plain, 15/16 in H, 2 PK (CPB250)
- AMPG Hex Nut, 3/4"-16 Size, SS Grade 18-8, Fastener Finish: Plain (NUT20234F)
- MIDWEST FASTENER Machine Screw Nut, 1/4"-20, Steel, Grade 2, Zinc Plated, 100 PK (03753)
- ZORO SELECT Carriage Bolt, 1/2-13, 6In, LCS, Zinc, PK80 (B08305.050.0600)
- ZORO SELECT Carriage Bolt, 5/8-11x3 1/2L, PK10 (217195G)
- ZORO SELECT Carriage Bolt, 5/8-11, 2-1/4 in., PK10 (U08300.062.0225)
- ZORO SELECT Carriage Bolt, Square, Gr 5, Zinc, PK250 (B08320.050.0100)
- ZORO SELECT Carriage Bolt, Gr 2, 1/2-13 x3 1/2In, PK25 (U08307.050.0350)
- ZORO SELECT Carriage Bolt, 3/8-16, 4-1/2 in., PK10 (U08300.037.0450)
- ZORO SELECT Carriage Bolt, 3/8-16x2 1/2 L, Pk50 (U08320.037.0250)
- Zoro Select Carriage Bolts