Shop All Carriage Bolts
Zoro Select
Carriage Bolt, Zinc, 1/2-13x5 L, Pk10
Mfr # U08320.050.0500
Zoro # G9980853
original price:
$8.69
17% off
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 1/2"-13
- Fastener Length 5 in
- Material Steel
- Finish Zinc Plated
- Neck Type Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U08320.050.0500
- Zoro # G9980853
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 5 in |
Neck Height | 17/64 in |
Square Height | 0.250 in to 0.281 in |
Head Dia. | 1.032 in to 1.094 in |
Drill Size | 1/2 in |
Head Height | 17/64 in |
Square Width | 0.492 in to 0.515 in |
Neck Width | 1/2 in |
Maximum Neck Height | 9/32 in |
Dimensional Standards | ASME B18.5 |
Minimum Thread Length | 1 1/4 in |
Minimum Head Height | 1/4 in |
Minimum Neck Width | 31/64 in |
Maximum Neck Width | 33/64 in |
Maximum Head Height | 17/64 in |
Maximum Head Diameter | 1 3/32 in |
Minimum Neck Height | 1/4 in |
Head Width | 1 1/16 in |
Minimum Head Diameter | 1 1/32 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 1/2 In.-13, Fastener Length 5 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 1/2 in, Head Dia. 1.032 in to 1.094 in, Head Height 17/64 in, Head Type Round, Square Height 0.250 in to 0.281 in, Square Width 0.492 in to 0.515 in, Tensile Strength 120,000 psi, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 1/4"-20 x 1 in Tri-Groove Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 25 PK (#0197)
- ZORO SELECT External Retaining Ring, 18-8 Stainless Steel Plain Finish, 3-1/2 in Shaft Dia (CG-350SJ)
- ZORO SELECT Hex Nut, M30-2.00, Steel, Class 8, Black Oxide, 24 mm Ht, 5 PK (M01120.300.0200)
- ZORO SELECT Lag Screw, 1/2 in, 2 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 25 PK (U51900.050.0200)
- ZORO SELECT Carriage Bolt, 3/8-16x2 1/2L, PK100 (215558G)
- ZORO SELECT Carriage Bolt, 1/2-13x1 1/4 L, Pk50 (U08320.050.0125)
- ZORO SELECT Carriage Bolt, 1/4-20x1 1/2 L, Pk100 (U08307.025.0150)
- ZORO SELECT M6-1.0X16 METRIC D603 CARRIAGE F/T STAINLESS STEEL (M616D603A2)
- ZORO SELECT Carriage Bolt, Class 4.6, M8-1.25, PK50 (M08250.080.0120)
- ZORO SELECT Carriage Bolt, Class 4.6, M5-0.80, PK100 (M08250.050.0016)
- PRIME-LINE Carriage Bolts 3/8in-16 X 3-1/2in A307 Grade A Zinc Plated Steel 25PK (9063761)
- Zoro Select Carriage Bolts