Shop All Carriage Bolts
Zoro Select
Carriage Bolt, Zinc, 1/2-13x3 L, Pk25
Mfr # U08320.050.0300
Zoro # G9980871
product price: $55.39
/pk 25, $2.22/ea
$55.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 1/2"-13
- Fastener Length 3 in
- Material Steel
- Finish Zinc Plated
- Neck Type Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U08320.050.0300
- Zoro # G9980871
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 3 in |
Neck Height | 17/64 in |
Head Height | 17/64 in |
Drill Size | 1/2 in |
Square Width | 0.492 in to 0.515 in |
Head Dia. | 1.032 in to 1.094 in |
Square Height | 0.250 in to 0.281 in |
Minimum Head Diameter | 1 1/32 in |
Head Width | 1 1/16 in |
Maximum Neck Width | 33/64 in |
Maximum Neck Height | 9/32 in |
Maximum Head Diameter | 1 3/32 in |
Maximum Head Height | 17/64 in |
Minimum Thread Length | 1 1/4 in |
Minimum Head Height | 1/4 in |
Minimum Neck Height | 1/4 in |
Neck Width | 1/2 in |
Minimum Neck Width | 31/64 in |
Dimensional Standards | ASME B18.5 |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 1/2 In.-13, Fastener Length 3 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 1/2 in, Head Dia. 1.032 in to 1.094 in, Head Height 17/64 in, Head Type Round, Square Height 0.250 in to 0.281 in, Square Width 0.492 in to 0.515 in, Tensile Strength 120,000 psi, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, M12-1.75mm, 1 m, Steel, Class 12.9, Black Oxide Finish (M20132.120.1000)
- NEWPORT FASTENERS 5/8"-11 Socket Head Cap Screw, Black Oxide Alloy Steel, 6 in Length, 50 PK (280365-50)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain 316 Stainless Steel, 2-1/2 in L, 5 PK (U55000.062.0250)
- ZORO SELECT Set Screw, M10 x 1.25mm, 25mm L, PK50 (M07852.100.0025)
- ZORO SELECT Carriage Bolt, 1/4-20, 5 in., PK50 (U51500.025.0500)
- ZORO SELECT Carriage Bolt, 1/2-13x4L, PK10 (216215G)
- ZORO SELECT Carriage Bolt, 3/8-16x2L, PK100 (215538G)
- ZORO SELECT Carriage Bolt, 1/2-13x1 1/2 L, Pk50 (U08307.050.0150)
- ZORO SELECT 1/4-20X9/16 TRACK BOLT SLOT RIB NECK ZINC AND BAKE (1409TBSR)
- ZORO SELECT Carriage Bolt, 3/4-10x8L, PK5 (U08300.075.0800)
- MIDWEST FASTENER 7/16"-14 x 1-1/4" 18-8 Stainless Steel Coarse Thread Carriage Head Bumper Bolts 25PK (09222)
- Zoro Select Carriage Bolts