Shop All Carriage Bolts
Zoro Select
Carriage Bolt, Steel, PK25
Mfr # U08320.037.0400
Zoro # G9980896
original price:
$12.83
19% off
new price: $10.39
/pk 25, $0.42/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 3/8"-16
- Fastener Length 4 in
- Material Steel
- Finish Zinc Plated
- Neck Type Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U08320.037.0400
- Zoro # G9980896
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 4 in |
Neck Height | 13/64 in |
Drill Size | 3/8 in |
Head Dia. | 0.782 in to 0.844 in |
Square Height | 0.188 in to 0.219 in |
Square Width | 0.368 in to 0.388 in |
Head Height | 13/64 in |
Maximum Head Height | 13/64 in |
Head Width | 13/16 in |
Maximum Neck Width | 25/64 in |
Minimum Neck Height | 3/16 in |
Minimum Thread Length | 1 in |
Neck Width | 3/8 in |
Minimum Head Diameter | 25/32 in |
Minimum Head Height | 3/16 in |
Minimum Neck Width | 3/8 in |
Maximum Head Diameter | 27/32 in |
Dimensional Standards | ASME B18.5 |
Maximum Neck Height | 7/32 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 3/8 In.-16, Fastener Length 4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 3/8 in, Head Dia. 0.782 in to 0.844 in, Head Height 13/64 in, Head Type Round, Square Height 0.188 in to 0.219 in, Square Width 0.368 in to 0.388 in, Tensile Strength 120,000 psi, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, 1/4" x 1-1/4 in, Blue Steel Hex Head Slotted Drive, 100 PK (1420CNSW)
- AMPG Shoulder Screw, 3A Thr Sz, 7/16 Thr Lg, 3/16 in Shoulder Lg, 316 Stainless Steel (STR60251C03)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 20 PK (67703)
- HILLMAN 90158 6-32 x 3 in. Round Head Combo Machine Screw (77133)
- ZORO SELECT Carriage Bolt, 5/8-11x3 1/2L, PK10 (217195G)
- ZORO SELECT Carriage Bolt, 5/8-11, 1-1/2 in., PK10 (U08305.062.0150)
- ZORO SELECT Carriage Bolt, 5/16-18, 3/4 in., PK100 (U51500.031.0075)
- ZORO SELECT Carriage Bolt, Gr 2, 5/16-18x3 1/2In, PK50 (U08307.031.0350)
- ZORO SELECT 3/8-16X1 1/4 BOLT CARRIAGE RIB NECK FT ZINC (3720CR)
- ZORO SELECT Carriage Bolt, SS, 3/8-16x3/4 L, Pk25 (U51500.037.0075)
- MIDWEST FASTENER 7/16"-14 x 1-3/4" Chrome Plated Grade 5 Steel Coarse Thread Carriage Head Bumper Bolts 5PK (74148)
- Zoro Select Carriage Bolts